Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQL2150 Plug-In Mount Type THQL Feeder Molded Case Circuit Breaker 2-Pole 50-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL2150 Plug-In Mount Type THQL Feeder Molded Case Circuit Breaker 2-Pole 50-Amp 120/240-Volt AC

SKU: 12340
GE Industrial 2-Pole Type THQL feeder molded case circuit breaker is rated at 50-Amps and 120-Volt AC, 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120-Volt AC and 10-Kilo-Amps at 120/240-Volt AC. HACR Rated 1-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with load lugs connection, accommodates copper wire of size 8-3-AWG and aluminum wire of size 8-3-AWG. It is suitable for reverse feed applications. Circuit breaker is UL File E-11592 listed.
  • Suitable for use on AL series panelboards in residential and commercial applications
  • Interrupt current rating of 10-Amps
  • Has voltage rating of 120/240-Volt AC

Overview

GE Industrial 2-Pole Type THQL feeder molded case circuit breaker is rated at 50-Amps and 120-Volt AC, 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120-Volt AC and 10-Kilo-Amps at 120/240-Volt AC. HACR Rated 1-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with load lugs connection, accommodates copper wire of size 8-3-AWG and aluminum wire of size 8-3-AWG. It is suitable for reverse feed applications. Circuit breaker is UL File E-11592 listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164012941
Standards
UL E11592 Listed, HACR Rated
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
120/240 Volt AC
Type
Type THQL, Feeder
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
Terminal Connection
Load Side Lug
Actuator
No
Amperage Rating
50 Amp
Brand Name
GE Industrial
Conductor Size
8-3 AWG Copper/Aluminum
Dimensions
2 Inch Width x 2.375 Inch Depth x 3.281 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316401294
Manufacturer Part Number
THQL2150
Manufacturer Name
GE Industrial
sku
12340
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.