Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQL2130GFEP Plug-In Mount Type THQL Equipment Protection Ground Fault Circuit Breaker 2-Pole 30-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL2130GFEP Plug-In Mount Type THQL Equipment Protection Ground Fault Circuit Breaker 2-Pole 30-Amp 120/240-Volt AC

SKU: 112336
GE Industrial 2-Pole Type THQL equipment protection ground fault circuit breaker is rated at 30-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120/240-Volt AC and 10-Kilo-Amps at 240-Volt AC. This 1-Phase HACR rated circuit breaker has fixed thermal-magnetic and non-interchangeable type trip. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with box type terminal connection, accommodates copper wire of size 14-8-AWG and aluminum wire of size 12-8-AWG. It is suitable for reverse feed applications. Circuit breaker is UL/cUL listed.
  • Suitable for use on AL series panelboards in residential and commercial applications
  • Current rating of 30-Amps
  • Plug-in mountable

Overview

GE Industrial 2-Pole Type THQL equipment protection ground fault circuit breaker is rated at 30-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120/240-Volt AC and 10-Kilo-Amps at 240-Volt AC. This 1-Phase HACR rated circuit breaker has fixed thermal-magnetic and non-interchangeable type trip. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with box type terminal connection, accommodates copper wire of size 14-8-AWG and aluminum wire of size 12-8-AWG. It is suitable for reverse feed applications. Circuit breaker is UL/cUL listed.

Specifications

GTIN
00783164321135
Standards
UL E11592 Listed, cUL Certified, HACR Rated
Country Of Origin
*** Unkown ***
UNSPSC
39121601
Voltage Rating
120/240 Volt AC
Type
Type THQL
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable
Terminal Connection
Box
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Dimensions
2 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Equipment Protection Ground Fault Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316432113
Manufacturer Part Number
THQL2130GFEP
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.