Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQL2120GFEP Plug-In Mount Type THQL Equipment Protection Ground Fault Circuit Breaker 2-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL2120GFEP Plug-In Mount Type THQL Equipment Protection Ground Fault Circuit Breaker 2-Pole 20-Amp 120/240-Volt AC

SKU: 107433
GE Industrial 2-Pole Type THQL equipment protection ground fault circuit breaker is rated at 20-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120/240-Volt AC. This 1-Phase circuit breaker has fixed thermal-magnetic and non-interchangeable type trip. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with box type terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. It is suitable to use on AL Series panelboards, residential and commercial applications. Circuit breaker UL/cULus listed.
  • Suitable for use on AL series panelboards in residential and commercial applications
  • Current rating of 20-Amps
  • Plug-in mountable

Overview

GE Industrial 2-Pole Type THQL equipment protection ground fault circuit breaker is rated at 20-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120/240-Volt AC. This 1-Phase circuit breaker has fixed thermal-magnetic and non-interchangeable type trip. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with box type terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. It is suitable to use on AL Series panelboards, residential and commercial applications. Circuit breaker UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164321128
Standards
UL 489 Listed, cULus Certified, Federal Specification: WC-375B
Country Of Origin
*** Unkown ***
UNSPSC
39121601
Voltage Rating
120/240 Volt AC
Type
Type THQL
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable
Terminal Connection
Box
Actuator
No
Amperage Rating
20 Amp
Brand Name
GE Industrial
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Dimensions
2 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Equipment Protection Ground Fault Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316432112
Manufacturer Part Number
THQL2120GFEP
Manufacturer Name
GE Industrial
sku
107433
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.