Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQL1130GFT Plug-In Mount Type THQL Feeder Self-Test Ground Fault Circuit Interrupter 1-Pole 30-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL1130GFT Plug-In Mount Type THQL Feeder Self-Test Ground Fault Circuit Interrupter 1-Pole 30-Amp 120-Volt AC

SKU: 417144
GE Industrial 1-Pole Type THQL feeder ground fault circuit interrupter is rated at 30-Amps and 120-Volt AC. Interrupt current rating of this circuit interrupter is 10-Kilo-Amps at 120-Volt AC. This 1-Phase circuit interrupter has fixed thermal-magnetic, non-interchangeable and LIG type trip. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Plug-in mountable circuit interrupter with box type terminal connection, accommodates aluminum wire of size 12 - 8-AWG. Self-testing interrupter is suitable for reverse feed applications. Circuit interrupter is UL listed.
  • Suitable for use on AL series panelboards in residential and commercial applications
  • Current rating of 30-Amps
  • Plug-in mountable

Overview

GE Industrial 1-Pole Type THQL feeder ground fault circuit interrupter is rated at 30-Amps and 120-Volt AC. Interrupt current rating of this circuit interrupter is 10-Kilo-Amps at 120-Volt AC. This 1-Phase circuit interrupter has fixed thermal-magnetic, non-interchangeable and LIG type trip. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Plug-in mountable circuit interrupter with box type terminal connection, accommodates aluminum wire of size 12 - 8-AWG. Self-testing interrupter is suitable for reverse feed applications. Circuit interrupter is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164485325
Standards
UL 489 Listed, Federal Specification: WC-375B, HACR Rated
Country Of Origin
*** Unkown ***
UNSPSC
39121601
Voltage Rating
120 Volt AC
Type
Type THQL, Feeder, Self-Test
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable, LIG
Terminal Connection
Box
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
Conductor Size
12-8 AWG Aluminum
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Ground Fault Circuit Interrupter
Mounting
Plug-In
Number of Poles
1
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316448532
Manufacturer Part Number
THQL1130GFT
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.