GE Industrial THQL1130GF Plug-In Mount Ground Fault Circuit Breaker 1-Pole 30-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL1130GF Plug-In Mount Ground Fault Circuit Breaker 1-Pole 30-Amp 120-Volt AC

SKU: 13104
GE Industrial Type THQL 1-Pole feeder ground fault circuit interrupter is rated at 30-Amps and 120-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120-Volt AC. This 1-Phase circuit interrupter has fixed thermal-magnetic, non-interchangeable, LIG and internal common type trip. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit interrupter with box type terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. It is suitable for reverse feed applications. Circuit interrupter is UL listed.
  • Suitable for use on AL series panelboards in residential and commercial applications
  • Measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Plug-in mountable

Overview

GE Industrial Type THQL 1-Pole feeder ground fault circuit interrupter is rated at 30-Amps and 120-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120-Volt AC. This 1-Phase circuit interrupter has fixed thermal-magnetic, non-interchangeable, LIG and internal common type trip. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit interrupter with box type terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. It is suitable for reverse feed applications. Circuit interrupter is UL listed.

Specifications

Voltage Rating
120 Volt AC
GTIN
00783164085990
Standards
UL 489 Listed, Federal Specification: WC-375B
Terminal Connection
Box
UNSPSC
39121601
Energy Star Flag
No
Manufacturer Name
GE Industrial
Phase
1
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
UPC
78316408599
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable, LIG, Internal Common
Manufacturer Part Number
THQL1130GF
Number of Poles
1
Mounting
Plug-In
Item Name
Ground Fault Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Frame
Q-Line
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.