Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQL1120GF Plug-In Mount Type THQL Feeder Ground Fault Circuit Breaker 1-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL1120GF Plug-In Mount Type THQL Feeder Ground Fault Circuit Breaker 1-Pole 20-Amp 120-Volt AC

SKU: 13098
GE Industrial Type THQL Feeder 1-Pole ground fault circuit breaker is rated at 20-Amps and 120-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase circuit breaker with box type terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. This Q-Line frame circuit breaker features LIG non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. Circuit breaker with 5-Milli-Amp ground fault trip level, support plug-in mounting. It is ideal for AL series panelboards, Q-Line loadcenters, residential and commercial applications. Circuit breaker is UL listed, CSA certified and GSA compliant.
  • Use on AL series panelboards and Q-Line loadcenters
  • Suitable for reverse feed
  • Plug-in mountable

Overview

GE Industrial Type THQL Feeder 1-Pole ground fault circuit breaker is rated at 20-Amps and 120-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase circuit breaker with box type terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. This Q-Line frame circuit breaker features LIG non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. Circuit breaker with 5-Milli-Amp ground fault trip level, support plug-in mounting. It is ideal for AL series panelboards, Q-Line loadcenters, residential and commercial applications. Circuit breaker is UL listed, CSA certified and GSA compliant.

Specifications

Voltage Rating
120 Volt AC
GTIN
00783164085983
Standards
UL E51075, CSA LR10263, GSA Compliant
Terminal Connection
Box
UNSPSC
39121601
Energy Star Flag
No
Manufacturer Name
GE Industrial
Phase
1
Actuator
No
Amperage Rating
20 Amp
Brand Name
GE Industrial
UPC
78316408598
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable, LIG
Manufacturer Part Number
THQL1120GF
Number of Poles
1
Mounting
Plug-In
Item Name
Ground Fault Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type THQL, Feeder
Frame
Q-Line
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
Yes

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.