Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQL1120 Plug-In Mount Type THQL Feeder Molded Case Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL1120 Plug-In Mount Type THQL Feeder Molded Case Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

SKU: 12263
GE Industrial 1-Pole Type THQL feeder molded case circuit breaker is rated at 20-Amps and 120-Volt AC, 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120-Volt AC and 10-Kilo-Amps at 120/240-Volt AC. HACR Rated 1-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with box type terminal connection, accommodates copper wire of size 12-8-AWG and aluminum wire of size 14-8-AWG. It is suitable for reverse feed applications. Circuit breaker is UL File E-11592 listed.
  • Comes with box type terminal connection
  • Perfect for AL series panelboards, residential and commercial applications
  • Has voltage rating of 120/240-Volt AC

Overview

GE Industrial 1-Pole Type THQL feeder molded case circuit breaker is rated at 20-Amps and 120-Volt AC, 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120-Volt AC and 10-Kilo-Amps at 120/240-Volt AC. HACR Rated 1-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with box type terminal connection, accommodates copper wire of size 12-8-AWG and aluminum wire of size 14-8-AWG. It is suitable for reverse feed applications. Circuit breaker is UL File E-11592 listed.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
GTIN
00783164012866
Standards
UL E11592, HACR Rated
Terminal Connection
Box
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Manufacturer Name
GE Industrial
Phase
1
Actuator
No
Amperage Rating
20 Amp
Brand Name
GE Industrial
UPC
78316401286
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Manufacturer Part Number
THQL1120
Number of Poles
1
Mounting
Plug-In
Item Name
Molded Case Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type THQL, Feeder
Frame
Q-Line
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Conductor Size
12-8 AWG Copper, 14-8 AWG Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
No
Leaf Node Search
Molded Case Circuit Breakers
Category Level One Search
Power Distribution
Category Level Two Search
Breakers and Fuses
Category Level Three Search
Molded Case Circuit Breakers

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.