Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQC2160WL 35-mm DIN Rail Mount Type THQC Miniature Circuit Breaker 2-Pole 60-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQC2160WL 35-mm DIN Rail Mount Type THQC Miniature Circuit Breaker 2-Pole 60-Amp 120/240-Volt AC

SKU: 12247
GE Industrial Type THQC 2-Pole miniature circuit breaker is rated at 60-Amps and 120/240-Volt AC. It has interrupt rating of 10-Kilo-Amps at 120/240-Volt AC. Circuit breaker has lug-in/lug-out connection. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. This 35-mm DIN rail mountable circuit breaker offers non-interchangeable, LI, internal common, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. Circuit breaker accommodates 8 - 3-AWG Cooper and 8 - 3-AWG aluminum wire. It is perfect for residential and commercial applications. Circuit breaker is UL listed.
  • Suitable for residential and commercial applications
  • Measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has interrupt rating of 10-Kilo-Amps

Overview

GE Industrial Type THQC 2-Pole miniature circuit breaker is rated at 60-Amps and 120/240-Volt AC. It has interrupt rating of 10-Kilo-Amps at 120/240-Volt AC. Circuit breaker has lug-in/lug-out connection. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. This 35-mm DIN rail mountable circuit breaker offers non-interchangeable, LI, internal common, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. Circuit breaker accommodates 8 - 3-AWG Cooper and 8 - 3-AWG aluminum wire. It is perfect for residential and commercial applications. Circuit breaker is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164012576
Standards
UL E11592 Listed
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
120/240 Volt AC
Type
Type THQC
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
Terminal Connection
Lug In - Lug Out
Actuator
No
Amperage Rating
60 Amp
Brand Name
GE Industrial
Conductor Size
8-3 AWG Cooper, 8-3 AWG Aluminum
Dimensions
2 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Miniature Circuit Breaker
Mounting
35 mm DIN Rail
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316401257
Manufacturer Part Number
THQC2160WL
Manufacturer Name
GE Industrial
sku
12247
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.