Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQC1120WL 35-mm DIN Rail Mount Type THQC Miniature Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQC1120WL 35-mm DIN Rail Mount Type THQC Miniature Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

SKU: 12240
GE Industrial Type THQC 1-Pole miniature circuit breaker is rated at 20-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps at 120/240-Volt AC. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase circuit breaker with lug-in/lug-out connection, accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. This Q-Line frame circuit breaker features LI, internal common, non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. It offers guaranteed performance in reverse feed application. Circuit breaker supports 35-mm DIN rail mounting. It is perfect for residential and commercial applications. Circuit breaker is UL listed.
  • Suitable for residential and commercial applications
  • Measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has interrupt rating of 10-Kilo-Amps

Overview

GE Industrial Type THQC 1-Pole miniature circuit breaker is rated at 20-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps at 120/240-Volt AC. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase circuit breaker with lug-in/lug-out connection, accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. This Q-Line frame circuit breaker features LI, internal common, non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. It offers guaranteed performance in reverse feed application. Circuit breaker supports 35-mm DIN rail mounting. It is perfect for residential and commercial applications. Circuit breaker is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164012491
Standards
UL E11592 Listed
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
120/240 Volt AC
Type
Type THQC
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
Terminal Connection
Lug In - Lug Out
Actuator
No
Amperage Rating
20 Amp
Brand Name
GE Industrial
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Miniature Circuit Breaker
Mounting
35 mm DIN Rail
Number of Poles
1
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316401249
Manufacturer Part Number
THQC1120WL
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.