Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQB32035 Bolt-On Mount Type THQB Miniature Circuit Breaker 3-Pole 35-Amp 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQB32035 Bolt-On Mount Type THQB Miniature Circuit Breaker 3-Pole 35-Amp 240-Volt AC

SKU: 12660
GE Industrial 3-Pole Type THQB miniature circuit breaker is rated at 35-Amps and 120/240-Volt AC. It has interrupt rating of 10-Kilo-Amps at 120/240-Volt AC. Circuit breaker has load lugs connection. It measures 3-Inch x 2-3/8-Inch x 3-9/32-Inch. Bolt-on mountable circuit breaker offers non-interchangeable, LI, internal common, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. HACR rated circuit breaker accommodates 8 - 3-AWG copper wire and 8 - 3-AWG aluminum wire. It is perfect for use on AQ series panelboards in residential and commercial applications. Circuit breaker is UL listed.
  • Suitable for use on AQ series panelboards in residential and commercial applications
  • Measures 3-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has interrupt current rating of 10-Kilo-Amps

Overview

GE Industrial 3-Pole Type THQB miniature circuit breaker is rated at 35-Amps and 120/240-Volt AC. It has interrupt rating of 10-Kilo-Amps at 120/240-Volt AC. Circuit breaker has load lugs connection. It measures 3-Inch x 2-3/8-Inch x 3-9/32-Inch. Bolt-on mountable circuit breaker offers non-interchangeable, LI, internal common, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. HACR rated circuit breaker accommodates 8 - 3-AWG copper wire and 8 - 3-AWG aluminum wire. It is perfect for use on AQ series panelboards in residential and commercial applications. Circuit breaker is UL listed.

Specifications

Standards
UL E11592 Listed, HACR Rated
Voltage Rating
240 Volt AC
GTIN
00783164059922
Country Of Origin
*** Unkown ***
UNSPSC
39121603
Terminal Connection
Load Side Lug
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type THQB
Brand Name
GE Industrial
Amperage Rating
35 Amp
Actuator
No
Manufacturer Name
GE Industrial
Manufacturer Part Number
THQB32035
Conductor Size
8-3 AWG Copper, 8-3 AWG Aluminum
Dimensions
3 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Miniature Circuit Breaker
Mounting
Bolt-On
Number of Poles
3
Phase
3
UPC
78316405992
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.