RoHS Flag | Contact manufacturer |
Voltage Rating | 240 Volt AC |
---|---|---|---|
GTIN | 00783164012392 |
Standards | UL E11592 Listed, HACR Rated |
Terminal Connection | Load Side Lug |
UNSPSC | 39121603 |
Energy Star Flag | No |
Country Of Origin | *** Unkown *** |
Manufacturer Name | GE Industrial |
Phase | 3 |
Actuator | No |
Amperage Rating | 15 Amp |
Brand Name | GE Industrial |
UPC | 78316401239 |
Trip Type | Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common |
Manufacturer Part Number | THQB32015 |
Number of Poles | 3 |
Mounting | Bolt-On |
Item Name | Miniature Circuit Breaker |
Interrupt Rating | 10 Kilo-Amp |
Type | Type THQB |
Frame | Q-Line |
Dimensions | 3 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
Start Type | No |
Bulb Base | No |
Color Temperature | No |
Bulb Overall Shape | No |
Bulb Base Group | No |
Bulb Shape | No |
Dimmable | No |
Light Color | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.