GE Industrial THQB21WY20 Bolt-On Mount Type THQB Miniature Circuit Breaker 2-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQB21WY20 Bolt-On Mount Type THQB Miniature Circuit Breaker 2-Pole 20-Amp 120-Volt AC

SKU: 22426
GE Industrial Type THQB 2-Pole miniature circuit breaker is rated at 20-Amps and 120/240-Volt AC. It has interrupt rating of 10-Kilo-Amps at 120/240-Volt AC. Circuit breaker has load lugs connection. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. Bolt-on mountable circuit breaker offers non-interchangeable, LI, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. This circuit breaker accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. It is perfect for use on AQ series panelboards in residential and commercial applications. Circuit breaker is UL listed.
  • Supplied with switching neutral
  • Measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has interrupt rating of 10-Kilo-Amps

Overview

GE Industrial Type THQB 2-Pole miniature circuit breaker is rated at 20-Amps and 120/240-Volt AC. It has interrupt rating of 10-Kilo-Amps at 120/240-Volt AC. Circuit breaker has load lugs connection. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. Bolt-on mountable circuit breaker offers non-interchangeable, LI, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. This circuit breaker accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. It is perfect for use on AQ series panelboards in residential and commercial applications. Circuit breaker is UL listed.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120 Volt AC
GTIN
00783164103557
Standards
UL E-11592
Terminal Connection
Load Side Lug
UNSPSC
39121603
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Manufacturer Name
GE Industrial
Phase
1
Actuator
No
Amperage Rating
20 Amp
Brand Name
GE Industrial
UPC
78316410355
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Manufacturer Part Number
THQB21WY20
Number of Poles
2
Mounting
Bolt-On
Item Name
Miniature Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type THQB
Frame
Q-Line
Dimensions
2 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.