Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQB1130 Bolt-On Mount Type THQB Miniature Circuit Breaker 1-Pole 30-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQB1130 Bolt-On Mount Type THQB Miniature Circuit Breaker 1-Pole 30-Amp 120/240-Volt AC

SKU: 12076
GE Industrial 1-Pole Type THQB Q-Line miniature circuit breaker is rated at 30-Amps and 120/240-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It accommodates aluminum wire of size 14 - 8-AWG and copper wire of size 12 - 8-AWG. Miniature circuit breaker features fixed thermal-magnetic, non-interchangeable and LI trip functions. It offers bolt-on mounting. This 1-Phase circuit breaker is suitable for reverse feed, residential and commercial applications. It has quick-make/quick-break mechanisms and easy to spot trip indication to ensure safety and reliability. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Miniature circuit breaker is UL listed.
  • Suitable for use on AQ series panelboards in residential and commercial applications
  • Measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has interrupt current rating of 10-Kilo-Amps

Overview

GE Industrial 1-Pole Type THQB Q-Line miniature circuit breaker is rated at 30-Amps and 120/240-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It accommodates aluminum wire of size 14 - 8-AWG and copper wire of size 12 - 8-AWG. Miniature circuit breaker features fixed thermal-magnetic, non-interchangeable and LI trip functions. It offers bolt-on mounting. This 1-Phase circuit breaker is suitable for reverse feed, residential and commercial applications. It has quick-make/quick-break mechanisms and easy to spot trip indication to ensure safety and reliability. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Miniature circuit breaker is UL listed.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
GTIN
00783164012194
Standards
UL E11592 Listed, HACR Rated
Terminal Connection
Load Side Lug
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Manufacturer Name
GE Industrial
Phase
1
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
UPC
78316401219
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Manufacturer Part Number
THQB1130
Number of Poles
1
Mounting
Bolt-On
Item Name
Miniature Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type THQB
Frame
Q-Line
Dimensions
1 Inch Width x 2.375 Inch Depth x 3.281 Inch Height
Conductor Size
12-8 AWG Copper, 14-8 AWG Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.