Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQB1120ST1 Bolt-On Mount Type THQB Miniature Circuit Breaker With Shunt Trip 1-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQB1120ST1 Bolt-On Mount Type THQB Miniature Circuit Breaker With Shunt Trip 1-Pole 20-Amp 120-Volt AC

SKU: 12603
GE Industrial Type THQB 1-Pole miniature circuit breaker with shunt trip, is rated at 20-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps at 120/240-Volt AC. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase circuit breaker with load side lug terminal connection, accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. The Q-Line frame circuit breaker features LI, internal common, non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. It offers guaranteed performance in reverse feed application. HACR rated circuit breaker supports bolt-on mounting. It is perfect for use on AQ series panelboards in residential and commercial applications. Circuit breaker is UL listed and CSA certified.
  • Suitable for use on AQ series panelboards in residential and commercial applications
  • Measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has interrupt rating of 10-Kilo-Amps

Overview

GE Industrial Type THQB 1-Pole miniature circuit breaker with shunt trip, is rated at 20-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps at 120/240-Volt AC. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase circuit breaker with load side lug terminal connection, accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. The Q-Line frame circuit breaker features LI, internal common, non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. It offers guaranteed performance in reverse feed application. HACR rated circuit breaker supports bolt-on mounting. It is perfect for use on AQ series panelboards in residential and commercial applications. Circuit breaker is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt AC
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
UNSPSC
39121616
Item Name
Miniature Circuit Breaker With Shunt Trip
UPC
78316403342
Manufacturer Name
GE Industrial
Type
Type THQB
RoHS Flag
Contact manufacturer
Manufacturer Part Number
THQB1120ST1
Terminal Connection
Load Side Lug
Mounting
Bolt-On
Number of Poles
1
Phase
1
Interrupt Rating
10 Kilo-Amp
Standards
UL E11592 Listed, CSA LR10263 Certified, HACR Rated
GTIN
00783164033427
Frame
Q-Line
Brand Name
GE Industrial
Country Of Origin
*** Unkown ***
Dimensions
1 Inch Width x 2.375 Inch Depth x 3.281 Inch Height
Energy Star Flag
No
Amperage Rating
20 Amp
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Actuator
No
sku
12603
Light Color
No
Bulb Shape
No
Dimmable
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Base
No
Start Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.