Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQB1120GFEP Bolt-On Mount Type THQB Ground Fault Circuit Interrupter 1-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQB1120GFEP Bolt-On Mount Type THQB Ground Fault Circuit Interrupter 1-Pole 20-Amp 120-Volt AC

SKU: 12681
GE Industrial Type THQB 1-Pole ground fault circuit interrupter is rated at 20-Amps and 120/240-Volt AC. It has interrupt rating of 10-Kilo-Amps at 120/240-Volt AC. Interrupter has load lugs connection. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Bolt-on mountable interrupter offers non-interchangeable, LIG, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. This trip has 30-Milli-Amps sensitivity. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. This interrupter accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. It is perfect for use on AQ series panelboards in residential and commercial applications. Interrupter is UL and cULus listed.
  • Suitable for use on AQ series panelboards in residential and commercial applications
  • Measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Bolt-on mountable

Overview

GE Industrial Type THQB 1-Pole ground fault circuit interrupter is rated at 20-Amps and 120/240-Volt AC. It has interrupt rating of 10-Kilo-Amps at 120/240-Volt AC. Interrupter has load lugs connection. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Bolt-on mountable interrupter offers non-interchangeable, LIG, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. This trip has 30-Milli-Amps sensitivity. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. This interrupter accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. It is perfect for use on AQ series panelboards in residential and commercial applications. Interrupter is UL and cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164060164
Standards
UL E11592 Listed, cULus Certified
Country Of Origin
*** Unkown ***
UNSPSC
39121603
Voltage Rating
120 Volt AC
Type
Type THQB
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable, LIG
Terminal Connection
Load Side Lug
Actuator
No
Amperage Rating
20 Amp
Brand Name
GE Industrial
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Ground Fault Circuit Interrupter
Mounting
Bolt-On
Number of Poles
1
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316406016
Manufacturer Part Number
THQB1120GFEP
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.