Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQB1120GF Bolt-On Mount Type THQB Ground Fault Circuit Interrupter 1-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQB1120GF Bolt-On Mount Type THQB Ground Fault Circuit Interrupter 1-Pole 20-Amp 120-Volt AC

SKU: 13113
GE Industrial Type THQB 1-Pole Ground fault circuit interrupter is rated at 20-Amps and 120-Volt AC. Interrupt rating of this circuit interrupter is 10-Kilo-Amps. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase circuit interrupter with load side lug terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. This Q-Line frame circuit interrupter features LIG non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. Circuit interrupter with 5-Milli-Amp trip sensitivity, support bolt-on mounting. It is ideal for AL series panelboards, Q-Line loadcenters, residential and commercial applications. Circuit interrupter is UL listed, CSA certified and GSA compliant.
  • Use on AL series panelboards and Q-Line loadcenters
  • Suitable for reverse feed
  • Bolt-on mountable

Overview

GE Industrial Type THQB 1-Pole Ground fault circuit interrupter is rated at 20-Amps and 120-Volt AC. Interrupt rating of this circuit interrupter is 10-Kilo-Amps. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase circuit interrupter with load side lug terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. This Q-Line frame circuit interrupter features LIG non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. Circuit interrupter with 5-Milli-Amp trip sensitivity, support bolt-on mounting. It is ideal for AL series panelboards, Q-Line loadcenters, residential and commercial applications. Circuit interrupter is UL listed, CSA certified and GSA compliant.

Specifications

Standards
UL E51075, CSA LR10263, GSA Compliant
Voltage Rating
120 Volt AC
GTIN
00783164086010
UNSPSC
39121601
Terminal Connection
Load Side Lug
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable, LIG
Energy Star Flag
No
Type
Type THQB
Brand Name
GE Industrial
Amperage Rating
20 Amp
Actuator
No
Manufacturer Name
GE Industrial
Manufacturer Part Number
THQB1120GF
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Ground Fault Circuit Interrupter
Mounting
Bolt-On
Number of Poles
1
Phase
1
UPC
78316408601
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.