Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THN3365 3-Wire 3-Pole Non-Fusible Heavy-Duty Safety Switch 600-Volt AC 400-Amp NEMA 1 Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THN3365 3-Wire 3-Pole Non-Fusible Heavy-Duty Safety Switch 600-Volt AC 400-Amp NEMA 1 Spec-Setter™

SKU: 11991
GE Industrial Spec-Setter™ 3-Pole Heavy-duty safety switch is rated at 600-Volt AC and 400-Amps. Non-fusible switch accommodates one copper/aluminum conductor of size 2 - 600-AWG or two copper/aluminum conductors of size 1/0 - 250-AWG. It has maximum load capacity of 125 hp at 240-Volt AC, 250 hp at 480-Volt AC and 350 hp at 600-Volt AC. It operates at the frequency rating of 50/60-Hz. It measures 42.6-Inch x 22.9-Inch x 8.3-Inch. Switch is suitable for using as service equipment when installed in accordance with the National Electrical Code. It involves quick-make and quick-break mechanism.
  • Conductor rating of 60/75 deg C
  • Full cover interlocks
  • Voltage rating of 600-Volt AC

Overview

GE Industrial Spec-Setter™ 3-Pole Heavy-duty safety switch is rated at 600-Volt AC and 400-Amps. Non-fusible switch accommodates one copper/aluminum conductor of size 2 - 600-AWG or two copper/aluminum conductors of size 1/0 - 250-AWG. It has maximum load capacity of 125 hp at 240-Volt AC, 250 hp at 480-Volt AC and 350 hp at 600-Volt AC. It operates at the frequency rating of 50/60-Hz. It measures 42.6-Inch x 22.9-Inch x 8.3-Inch. Switch is suitable for using as service equipment when installed in accordance with the National Electrical Code. It involves quick-make and quick-break mechanism.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Heavy-Duty Safety Switch
Voltage Rating
600 Volt AC
UPC
78316401138
RoHS Flag
Contact manufacturer
Manufacturer Name
GE Industrial
UNSPSC
39122218
Neutral Type
No
Standards
UL Listed, CSA Certified, GSA Compliant
Sub Brand
Spec-Setter™
Phase
1 or 3
Number of Wires
3.0000
Number of Poles
3
NEMA Rating
NEMA 1 Indoor
Maximum Load Capacity
3-Phase: 125 hp at 240 Volt AC, 250 hp at 480 Volt AC, 350 hp at 600 Volt AC, 50 hp at 250 Volt DC
Manufacturer Part Number
THN3365
Amperage Rating
400 Amp
Dimensions
22.9 Inch Width x 8.3 Inch Depth x 42.6 Inch Height
Finish
No
Degree of Protection
No
Fusible
Non-Fusible
Fuse Type
No
GTIN
00783164011388
Brand Name
GE Industrial
Energy Star Flag
No
Conductor Size
(1) 2 AWG-600 KCMIL or (2) 1/0 AWG-250 KCMIL Copper/Aluminum
Actuator
No
sku
11991
Country Of Origin
*** Unkown ***
Frequency Rating
50/60 Hz
Element Type
No
Body Style
No
Fuse Class
No
Color Code
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.