Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THN3364SS 3-Wire 3-Pole Non-Fusible Heavy-Duty Safety Switch 600-Volt AC 200-Amp NEMA 4/4X Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THN3364SS 3-Wire 3-Pole Non-Fusible Heavy-Duty Safety Switch 600-Volt AC 200-Amp NEMA 4/4X Spec-Setter™

SKU: 37526
GE Industrial Spec-Setter™ 3-Pole Heavy-duty safety switch is rated at 600-Volt AC and 200-Amps. Non-fusible switch accommodates copper/aluminum conductors of size 2 - 250-AWG. It has maximum load capacity of 60 hp at 240-Volt AC, 50 hp at 480-Volt AC, 50 hp at 600-Volt AC and 40 hp at 250-Volt DC It operates at the frequency rating of 50/60-Hz. Switch has 304 stainless steel housing to withstand daily wear and tear. It measures 35.1-Inch x 14.5-Inch x 5.2-Inch. Switch is suitable for using as service equipment when installed in accordance with the National Electrical Code. It involves quick-make and quick-break mechanism.
  • Conductor rating of 60/75 deg C
  • Full cover interlocks
  • Voltage rating of 600-Volt AC

Overview

GE Industrial Spec-Setter™ 3-Pole Heavy-duty safety switch is rated at 600-Volt AC and 200-Amps. Non-fusible switch accommodates copper/aluminum conductors of size 2 - 250-AWG. It has maximum load capacity of 60 hp at 240-Volt AC, 50 hp at 480-Volt AC, 50 hp at 600-Volt AC and 40 hp at 250-Volt DC It operates at the frequency rating of 50/60-Hz. Switch has 304 stainless steel housing to withstand daily wear and tear. It measures 35.1-Inch x 14.5-Inch x 5.2-Inch. Switch is suitable for using as service equipment when installed in accordance with the National Electrical Code. It involves quick-make and quick-break mechanism.

Specifications

Maximum Load Capacity
1-Phase: 50 hp at 480/600 Volt AC, 3-Phase: 60 hp at 240 Volt AC, 125 hp at 480 Volt AC, 150 hp at 600 Volt AC, 40 hp at 250 Volt DC
NEMA Rating
NEMA 4, 4X
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39122218
GTIN
00783164133264
Neutral Type
No
Standards
UL Listed, CSA Certified, GSA Compliant
Number of Poles
3
Voltage Rating
600 Volt AC
Phase
1 or 3
Sub Brand
Spec-Setter™
Manufacturer Name
GE Industrial
Material
304 Stainless Steel
Actuator
No
Amperage Rating
200 Amp
Brand Name
GE Industrial
UPC
78316413326
Number of Wires
3.0000
Manufacturer Part Number
THN3364SS
Item Name
Heavy-Duty Safety Switch
Conductor Size
2 AWG-250 KCMIL Copper/Aluminum
Degree of Protection
No
Dimensions
14.5 Inch Width x 5.2 Inch Depth x 35.1 Inch Height
Finish
No
Frequency Rating
50/60 Hz
Fuse Type
No
Fusible
Non-Fusible
Element Type
No
Fuse Class
No
Body Style
No
Color Code
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.