Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THN3364R 3-Wire 3-Pole Non-Fusible Heavy-Duty Safety Switch 600-Volt AC 200-Amp NEMA 3R Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THN3364R 3-Wire 3-Pole Non-Fusible Heavy-Duty Safety Switch 600-Volt AC 200-Amp NEMA 3R Spec-Setter™

SKU: 11975
GE Industrial Spec-Setter™ 3-Pole Heavy-duty safety switch is rated at 600-Volt AC and 200-Amps. Non-fusible switch accommodates copper/aluminum conductors of size 2 - 250-AWG. It has maximum load capacity of 30 hp at 240-Volt AC, 50 hp at 480-Volt AC, 50 hp at 600-Volt AC and 40 hp at 250-Volt DC It operates at the frequency rating of 50/60-Hz. It measures 31.7-Inch x 13.4-Inch x 5.4-Inch. Switch is suitable for using as service equipment when installed in accordance with the National Electrical Code. It involves quick-make and quick-break mechanism.
  • Conductor rating of 60/75 deg C
  • Full cover interlocks
  • Voltage rating of 600-Volt AC

Overview

GE Industrial Spec-Setter™ 3-Pole Heavy-duty safety switch is rated at 600-Volt AC and 200-Amps. Non-fusible switch accommodates copper/aluminum conductors of size 2 - 250-AWG. It has maximum load capacity of 30 hp at 240-Volt AC, 50 hp at 480-Volt AC, 50 hp at 600-Volt AC and 40 hp at 250-Volt DC It operates at the frequency rating of 50/60-Hz. It measures 31.7-Inch x 13.4-Inch x 5.4-Inch. Switch is suitable for using as service equipment when installed in accordance with the National Electrical Code. It involves quick-make and quick-break mechanism.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
GTIN
00783164011357
Energy Star Flag
No
UNSPSC
39122218
Standards
UL Listed, CSA Certified, GSA Compliant
NEMA Rating
NEMA 3R Outdoor
Neutral Type
No
Voltage Rating
600 Volt AC
Number of Poles
3
Sub Brand
Spec-Setter™
Phase
1 or 3
Maximum Load Capacity
1-Phase: 30 hp at 240 Volt AC, 50 hp at 480/600 Volt AC, 3-Phase: 60 hp at 240 Volt AC, 125 hp at 480 Volt AC, 150 hp at 600 Volt AC, 40 hp at 250 Volt DC
Item Name
Heavy-Duty Safety Switch
Degree of Protection
No
Actuator
No
Amperage Rating
200 Amp
Brand Name
GE Industrial
Conductor Size
2 AWG-250 KCMIL Copper/Aluminum
Fusible
Non-Fusible
Dimensions
13.4 Inch Width x 5.4 Inch Depth x 31.7 Inch Height
Finish
No
Frequency Rating
50/60 Hz
Number of Wires
3.0000
Manufacturer Part Number
THN3364R
Manufacturer Name
GE Industrial
UPC
78316401135
sku
11975
Fuse Type
No
Element Type
No
Color Code
No
Body Style
No
Fuse Class
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.