Maximum Load Capacity | 1-Phase: 3 hp at 240 Volt AC, 7.5 hp at 480 Volt AC, 10 hp at 600 Volt AC, 3-Phase: 3 hp at 240 Volt AC, 20 hp at 240 Volt AC, 30 hp at 600 Volt AC, 5 hp at 250 Volt DC |
NEMA Rating | NEMA 3R Outdoor |
---|---|---|---|
Energy Star Flag | No |
Country Of Origin | *** Unkown *** |
RoHS Flag | Contact manufacturer |
UNSPSC | 39122218 |
GTIN | 00783164011296 |
Neutral Type | No |
Standards | UL Listed, CSA Certified, GSA Compliant |
Number of Poles | 3 |
Voltage Rating | 600 Volt AC |
Phase | 1 or 3 |
Sub Brand | Spec-Setter™ |
Manufacturer Name | GE Industrial |
Actuator | No |
Amperage Rating | 30 Amp |
Brand Name | GE Industrial |
UPC | 78316401129 |
Number of Wires | 3.0000 |
Manufacturer Part Number | THN3361R |
Item Name | Heavy-Duty Safety Switch |
Conductor Size | 12-2 AWG Copper/Aluminum |
Degree of Protection | No |
Dimensions | 8.2 Inch Width x 4 Inch Depth x 13.1 Inch Height |
Finish | No |
Frequency Rating | 50/60 Hz |
Fuse Type | No |
Fusible | Non-Fusible |
Element Type | No |
Fuse Class | No |
Body Style | No |
Color Code | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.