Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THMS32 3-Pole 3-Phase QMR Heavy-Duty Fusible Disconnect Switch 600-Volt AC 60-Amp NEMA 4 4X 12 13

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THMS32 3-Pole 3-Phase QMR Heavy-Duty Fusible Disconnect Switch 600-Volt AC 60-Amp NEMA 4 4X 12 13

SKU: 11910
GE Industrial 3-Phase, 3-Pole QMR, fusible heavy-duty disconnect switch has voltage rating of 600-Volt AC and current rating of 60-Amps. It is suitable for electrical distribution and control. Heavy-duty disconnect switch is UL listed.
  • supports 12 - 2-AWG aluminum and 14 - 2-AWG copper conductors
  • Class J type fuse
  • Has NEMA 4/4X/12/13 rated enclosure

Overview

GE Industrial 3-Phase, 3-Pole QMR, fusible heavy-duty disconnect switch has voltage rating of 600-Volt AC and current rating of 60-Amps. It is suitable for electrical distribution and control. Heavy-duty disconnect switch is UL listed.

Specifications

Internal Resistance
No
Case Material
No
Manufacturer Name
GE Industrial
Manufacturer Part Number
THMS32
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
Brand Name
GE Industrial
UNSPSC
39122233
GTIN
00783164011227
Voltage Rating
600 Volt AC
Standards
UL Listed
Conductor Size
14-2 AWG Copper, 12-2 AWG Aluminum
Connection Type
Lug Terminal
Amperage Rating
60 Amp
Degree of Protection
No
Enclosure
NEMA 4, 4X, 12, 13
Fuse Type
Class J
Item Name
Heavy-Duty Fusible Disconnect Switch
Type
QMR
Number of Poles
3
Phase
3
Actuator
No
UPC
78316401122

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.