Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THMS31 3-Pole 3-Phase QMR Heavy-Duty Fusible Disconnect Switch 600-Volt AC 250-Volt DC 30-Amp NEMA 4 4X 12 13

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THMS31 3-Pole 3-Phase QMR Heavy-Duty Fusible Disconnect Switch 600-Volt AC 250-Volt DC 30-Amp NEMA 4 4X 12 13

SKU: 11905
GE Industrial QMR Heavy duty fusible disconnect switch features Class-J-type fuse and NEMA 4/4X/12/13 rated enclosure. It operates at a voltage rating of 600-Volts AC/250-Volts DC, current rating of 30-Amps and interrupt rating of 420-Amps. The heavy duty fusible disconnect switch is UL listed.
  • Left/right hand flange operator position
  • Class-J-type fuse
  • Has NEMA 4/4X/12/13 rated enclosure

Overview

GE Industrial QMR Heavy duty fusible disconnect switch features Class-J-type fuse and NEMA 4/4X/12/13 rated enclosure. It operates at a voltage rating of 600-Volts AC/250-Volts DC, current rating of 30-Amps and interrupt rating of 420-Amps. The heavy duty fusible disconnect switch is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Type
QMR
GTIN
00783164011203
Standards
UL Listed
Phase
3
UNSPSC
39122233
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
sku
11905
Voltage Rating
600 Volt AC, 250 Volt DC
Number of Poles
3
Amperage Rating
30 Amp
Manufacturer Part Number
THMS31
Manufacturer Name
GE Industrial
UPC
78316401120
Actuator
No
Brand Name
GE Industrial
Connection Type
Lug Terminal
Degree of Protection
No
Conductor Size
14-8 AWG Copper
Enclosure
NEMA 4, 4X, 12, 13
Fuse Type
Class J
Interrupt Rating
420 Amp
Item Name
Heavy-Duty Fusible Disconnect Switch
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.