Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THHQL1120 Bolt-On Mount Miniature Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THHQL1120 Bolt-On Mount Miniature Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

SKU: 40330
GE Industrial 1-Pole Miniature circuit breaker is rated at 120/240-Volt AC and 20-Amps. Interrupt rating of this circuit breaker is 22-Kilo-Amps. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase breaker with box lug load terminal connection, accepts aluminum wire of size 12 - 8-AWG or copper wire of size 14 - 8-AWG. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This Q-Line frame circuit breaker supports bolt-on mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed and GSA compliant.
  • Perfect for reverse feed
  • Measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has interrupt rating of 22-Kilo-Amps

Overview

GE Industrial 1-Pole Miniature circuit breaker is rated at 120/240-Volt AC and 20-Amps. Interrupt rating of this circuit breaker is 22-Kilo-Amps. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. This 1-Phase breaker with box lug load terminal connection, accepts aluminum wire of size 12 - 8-AWG or copper wire of size 14 - 8-AWG. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This Q-Line frame circuit breaker supports bolt-on mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed and GSA compliant.

Specifications

Standards
UL E11592, GSA Compliant
Voltage Rating
120/240 Volt AC
GTIN
00783164117394
Country Of Origin
*** Unkown ***
UNSPSC
39121603
Terminal Connection
Box Lug Load Side
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Brand Name
GE Industrial
Amperage Rating
20 Amp
Actuator
No
Manufacturer Name
GE Industrial
Manufacturer Part Number
THHQL1120
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
22 Kilo-Amp
Item Name
Miniature Circuit Breaker
Mounting
Bolt-On
Number of Poles
1
Phase
1
UPC
78316411739
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.