Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THHQB2130 Bolt-On Mount Type THHQB Miniature Circuit Breaker 2-Pole 30-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THHQB2130 Bolt-On Mount Type THHQB Miniature Circuit Breaker 2-Pole 30-Amp 120/240-Volt AC

SKU: 13443
GE Industrial Type THHQB 2-Pole miniature circuit breaker is rated at 30-Amps and 120/240-Volt AC. It has interrupt rating of 22-Kilo-Amps at 120/240-Volt AC. Circuit breaker has load lugs connection. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. Bolt-on mountable circuit breaker offers non-interchangeable, LI, internal common, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. HACR rated circuit breaker accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. It is perfect for use on AQ series panelboards in residential and commercial applications. Circuit breaker is UL listed.
  • Suitable for use on AQ series panelboards in residential and commercial applications
  • Measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has interrupt current rating of 22-Kilo-Amps

Overview

GE Industrial Type THHQB 2-Pole miniature circuit breaker is rated at 30-Amps and 120/240-Volt AC. It has interrupt rating of 22-Kilo-Amps at 120/240-Volt AC. Circuit breaker has load lugs connection. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. Bolt-on mountable circuit breaker offers non-interchangeable, LI, internal common, fixed thermal-magnetic type trip that safeguards device against thermal overloads, short-circuits and ground faults. It comes with Q-Line frame and offers guaranteed performance in reverse feed application. HACR rated circuit breaker accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. It is perfect for use on AQ series panelboards in residential and commercial applications. Circuit breaker is UL listed.

Specifications

Standards
UL E11592 Listed, HACR Rated
Voltage Rating
120/240 Volt AC
GTIN
00783164118360
Country Of Origin
*** Unkown ***
UNSPSC
39121603
Terminal Connection
Load Side Lug
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type THHQB
Brand Name
GE Industrial
Amperage Rating
30 Amp
Actuator
No
Manufacturer Name
GE Industrial
Manufacturer Part Number
THHQB2130
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Dimensions
2 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
22 Kilo-Amp
Item Name
Miniature Circuit Breaker
Mounting
Bolt-On
Number of Poles
2
Phase
1
UPC
78316411836
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.