Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THED136100WL Bolt-On Mount Type THED Hi-Break Molded Case Circuit Breaker 3-Pole 100-Amp 600-Volt AC 500-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THED136100WL Bolt-On Mount Type THED Hi-Break Molded Case Circuit Breaker 3-Pole 100-Amp 600-Volt AC 500-Volt DC

SKU: 12728
GE Industrial 3-Pole Type THED hi-break molded case circuit breaker is rated at 100-Amps and 600-Volt AC, 500-Volt DC. It has interrupt current rating of 42-Kilo-Amps at 240-Volt AC, 25-Kilo-Amps at 480-Volt AC, 18-Kilo-Amps at 600-Volt AC, 10-Kilo-Amps at 250-Volt DC and 10-Kilo-Amps at 500-Volt DC. HACR Rated 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This bolt-on mounted circuit breaker has line and load lug connection. It is suitable for reverse feed applications. Circuit breaker is UL listed and CSA certified.
  • Features line and load side lug terminal connection
  • Measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch
  • Has voltage rating of 600-Volt AC and 500-Volt DC

Overview

GE Industrial 3-Pole Type THED hi-break molded case circuit breaker is rated at 100-Amps and 600-Volt AC, 500-Volt DC. It has interrupt current rating of 42-Kilo-Amps at 240-Volt AC, 25-Kilo-Amps at 480-Volt AC, 18-Kilo-Amps at 600-Volt AC, 10-Kilo-Amps at 250-Volt DC and 10-Kilo-Amps at 500-Volt DC. HACR Rated 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This bolt-on mounted circuit breaker has line and load lug connection. It is suitable for reverse feed applications. Circuit breaker is UL listed and CSA certified.

Specifications

Standards
UL E11592 Listed, CSA LR57114 Certified, HACR Rated
Voltage Rating
600 Volt AC, 500 Volt DC
Temperature Rating
75 deg C
GTIN
00783164062878
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Terminal Connection
Line and Load Side Lug
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type THED, Hi-Break
Brand Name
GE Industrial
Amperage Rating
100 Amp
Actuator
No
Manufacturer Name
GE Industrial
Manufacturer Part Number
THED136100WL
Dimensions
4-1/8 Inch Width x 3-3/8 Inch Depth x 6-5/16 Inch Height
Frame
E150
Interrupt Rating
18 Kilo-Amp at 600 Volt AC, 10 Kilo-Amp at 500 Volt DC
Item Name
Molded Case Circuit Breaker
Mounting
Bolt-On
Number of Poles
3
Phase
3
UPC
78316406287
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.