Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TH4361 4-Wire 3-Pole Heavy-Duty Safety Switch 600-Volt 30-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TH4361 4-Wire 3-Pole Heavy-Duty Safety Switch 600-Volt 30-Amp NEMA 1

SKU: 562356
GE Industrial 1- or 3-Phase 3-Pole 4-Wire heavy duty safety switch has a voltage rating of 600-Volts and current rating of 30-Amps. It can accommodate 12-2-AWG wire for connection. It has a power rating of 20 hp at 600-Volts AC at 1-Phase and 5 hp at 250-Volts DC at 3-Phase. It features quick-make, quick-break mechanism. It is suitable for commercial and industrial applications where safety, high performance and continuity of service are essential. It is perfect for commercial and industrial applications. The safety switch meets UL and CSA 22.2 no. 4-04 standards.
  • Full cover interlocks
  • Suitable for commercial and industrial applications where safety, high performance and continuity of service are essential
  • Perfect for commercial and industrial applications

Overview

GE Industrial 1- or 3-Phase 3-Pole 4-Wire heavy duty safety switch has a voltage rating of 600-Volts and current rating of 30-Amps. It can accommodate 12-2-AWG wire for connection. It has a power rating of 20 hp at 600-Volts AC at 1-Phase and 5 hp at 250-Volts DC at 3-Phase. It features quick-make, quick-break mechanism. It is suitable for commercial and industrial applications where safety, high performance and continuity of service are essential. It is perfect for commercial and industrial applications. The safety switch meets UL and CSA 22.2 no. 4-04 standards.

Specifications

Number of Wires
4.0000
Maximum Load Capacity
3-Phase: 20 hp at 600 Volt AC, 5 hp at 250 Volt DC
NEMA Rating
NEMA 1 Indoor
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
*** Unkown ***
UNSPSC
39122205
GTIN
00783164492088
Neutral Type
No
Standards
UL Listed, CSA 22.2 no. 4-04
Number of Poles
3
Voltage Rating
600 Volt
Phase
1 or 3
Manufacturer Name
GE Industrial
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
UPC
78316449208
Manufacturer Part Number
TH4361
Item Name
Heavy-Duty Safety Switch
Conductor Size
12-2 AWG
Degree of Protection
No
Dimensions
8.3 Inch Width x 12.6 Inch Height x 4 Inch
Finish
No
Fuse Type
No
Fusible
Fusible with Neutral
Element Type
No
Fuse Class
No
Color Code
No
Body Style
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.