GE Industrial TH4323 4-Wire 3-Pole Fusible Type TH Heavy-Duty Safety Switch 240-Volt 100-Amp NEMA 1 Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TH4323 4-Wire 3-Pole Fusible Type TH Heavy-Duty Safety Switch 240-Volt 100-Amp NEMA 1 Spec-Setter™

SKU: 11854
GE Industrial Spec-Setter™ Type TH 3-Pole 4-Wire heavy-duty safety switch is rated at 100-Amps and 240-Volts at 50/60-Hz. It has power rating of 7-1/2 hp at 240-Volt AC for 1-Phase, 15 hp at 240-Volt AC for 3-Phase, 15 hp at 240-Volt AC for 1-Phase, 30 hp at 240-Volt AC for 3-Phase and 20 hp at 250-Volt DC. Surface mountable switch features stainless steel construction. It accommodates 10 - 1/0-AWG copper/aluminum wire. Fusible switch features direct drive, quick-make and quick-break mechanism for easy switching operation. It measures 21.3-Inch x 9.3-Inch x 4.8-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. Spring reinforced fuse clips ensure reliable contact for cool operation. It has donut handle that is suitable for hook stick operation and accepts three padlocks in the Off position. Switch is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.
  • Self-leveling, 3-point mounting system
  • Coin-proof and defeatable interlock
  • Visible confirmation of plated blade contact positions

Overview

GE Industrial Spec-Setter™ Type TH 3-Pole 4-Wire heavy-duty safety switch is rated at 100-Amps and 240-Volts at 50/60-Hz. It has power rating of 7-1/2 hp at 240-Volt AC for 1-Phase, 15 hp at 240-Volt AC for 3-Phase, 15 hp at 240-Volt AC for 1-Phase, 30 hp at 240-Volt AC for 3-Phase and 20 hp at 250-Volt DC. Surface mountable switch features stainless steel construction. It accommodates 10 - 1/0-AWG copper/aluminum wire. Fusible switch features direct drive, quick-make and quick-break mechanism for easy switching operation. It measures 21.3-Inch x 9.3-Inch x 4.8-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. Spring reinforced fuse clips ensure reliable contact for cool operation. It has donut handle that is suitable for hook stick operation and accepts three padlocks in the Off position. Switch is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.

Specifications

Maximum Load Capacity
1-Phase: 7-1/2 hp at 240 Volt AC, 3-Phase: 15 hp at 240 Volt AC (NEC Standard), 1-Phase: 15 hp at 240 Volt AC, 3-Phase: 30 hp at 240 Volt AC (Time Delay), 20 hp at 250 Volt DC
Voltage Rating
240 Volt
Type
Type TH
Frequency Rating
50/60 Hz
Fuse Type
Cartridge, Class R
Fusible
Fusible
Item Name
Heavy-Duty Safety Switch
Material
Stainless Steel
Neutral Type
No
Mounting
Surface
NEMA Rating
NEMA 1
Number of Poles
3
Number of Wires
4.0000
Phase
1 or 3
Sub Brand
Spec-Setter™
UNSPSC
39122205
GTIN
00783164009255
RoHS Flag
Contact manufacturer
UPC
78316400925
Manufacturer Name
GE Industrial
Manufacturer Part Number
TH4323
Environmental Conditions
Indoor
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Finish
No
Standards
UL 98 Listed, CSA C22.2 No.4-04 Certified, NEMA KS1, Seismic Certified, WS-865C Federal Specification, GSA Compliant
Dimensions
9.3 Inch Width x 4.8 Inch Depth x 21.3 Inch Height
Conductor Size
10-1/0 AWG Copper/Aluminum
Brand Name
GE Industrial
Amperage Rating
100 Amp
Actuator
No
Degree of Protection
No
Body Style
No
Color Code
No
Element Type
No
Fuse Class
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.