Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TH3366 3-Wire 3-Pole Fusible Type TH Heavy-Duty Safety Switch 600-Volt AC 600-Amp NEMA 1 Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TH3366 3-Wire 3-Pole Fusible Type TH Heavy-Duty Safety Switch 600-Volt AC 600-Amp NEMA 1 Spec-Setter™

SKU: 11806
GE Industrial Spec-Setter™ Type TH 3-Pole 3-Wire heavy-duty safety switch is rated at 600-Amps and 600-Volt AC at 50/60-Hz. It has power rating of 150 hp at 480-Volt AC, 200 hp at 600-Volt AC, 75 hp at 240-Volt AC, 150 hp at 480-Volt AC, 500 hp at 600-Volt AC and 200 hp at 240-Volt AC for 3-Phase. Surface mountable switch features stainless steel construction. It accommodates two 4 - 500-AWG copper/aluminum wire. Fusible switch features direct drive, quick-make and quick-break mechanism for easy switching operation. It measures 53.9-Inch x 22.9-Inch x 8.3-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. Spring reinforced fuse clips ensure reliable contact for cool operation. It has donut handle that is suitable for hook stick operation and accepts three padlocks in the Off position. Switch is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.
  • Self-leveling, 3-point mounting system
  • Coin-proof and defeatable interlock
  • Visible confirmation of plated blade contact positions

Overview

GE Industrial Spec-Setter™ Type TH 3-Pole 3-Wire heavy-duty safety switch is rated at 600-Amps and 600-Volt AC at 50/60-Hz. It has power rating of 150 hp at 480-Volt AC, 200 hp at 600-Volt AC, 75 hp at 240-Volt AC, 150 hp at 480-Volt AC, 500 hp at 600-Volt AC and 200 hp at 240-Volt AC for 3-Phase. Surface mountable switch features stainless steel construction. It accommodates two 4 - 500-AWG copper/aluminum wire. Fusible switch features direct drive, quick-make and quick-break mechanism for easy switching operation. It measures 53.9-Inch x 22.9-Inch x 8.3-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. Spring reinforced fuse clips ensure reliable contact for cool operation. It has donut handle that is suitable for hook stick operation and accepts three padlocks in the Off position. Switch is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Heavy-Duty Safety Switch
Voltage Rating
600 Volt AC
UPC
78316400919
RoHS Flag
Contact manufacturer
Manufacturer Name
GE Industrial
UNSPSC
39122205
Type
Type TH
Neutral Type
No
Standards
UL 98 Listed, CSA C22.2 No.4-04 Certified, NEMA KS1, Seismic Certified, WS-865C Federal Specification, GSA Compliant
Material
Stainless Steel
Sub Brand
Spec-Setter™
Phase
3
Mounting
Surface
Number of Wires
3.0000
Number of Poles
3
NEMA Rating
NEMA 1
Maximum Load Capacity
3-Phase: 150 hp at 480 Volt AC, 200 hp at 600 Volt AC, 75 hp at 240 Volt AC (NEC Standard), 150 hp at 480 Volt AC, 500 hp at 600 Volt AC, 200 hp at 240 Volt AC (Time Delay), 50 hp at 250 Volt DC
Manufacturer Part Number
TH3366
Amperage Rating
600 Amp
Dimensions
22.9 Inch Width x 8.3 Inch Depth x 53.9 Inch Height
Finish
No
Degree of Protection
No
Fusible
Fusible
Fuse Type
Cartridge, Class R
GTIN
00783164009194
Brand Name
GE Industrial
Environmental Conditions
Indoor
Energy Star Flag
No
Conductor Size
(2) 4 AWG-500 KCMIL Copper/Aluminum
Actuator
No
sku
11806
Country Of Origin
*** Unkown ***
Frequency Rating
50/60 Hz
Element Type
No
Body Style
No
Fuse Class
No
Color Code
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.