Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TH3365 3-Wire 3-Pole Fusible Type TH Heavy-Duty Safety Switch 600-Volt AC 400-Amp NEMA 1 Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TH3365 3-Wire 3-Pole Fusible Type TH Heavy-Duty Safety Switch 600-Volt AC 400-Amp NEMA 1 Spec-Setter™

SKU: 11789
GE Industrial Spec-Setter™ Type TH 3-Pole 3-Wire heavy-duty safety switch is rated at 400-Amps and 600-Volt AC at 50/60-Hz. It has power rating of 100 hp at 480-Volt AC, 125 hp at 600-Volt AC, 50 hp at 240-Volt AC, 250 hp at 480-Volt AC, 350 hp at 600-Volt AC and 125 hp at 240-Volt AC for 3-Phase. Surface mountable switch features stainless steel construction. It accommodates one 2 - 600-AWG or two 1/0 - 250-AWG copper/aluminum wire. Fusible switch features direct drive, quick-make and quick-break mechanism for easy switching operation. It measures 53.9-Inch x 22.9-Inch x 8.3-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. Spring reinforced fuse clips ensure reliable contact for cool operation. It has donut handle that is suitable for hook stick operation and accepts three padlocks in the Off position. Switch is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.
  • Self-leveling, 3-point mounting system
  • Coin-proof and defeatable interlock
  • Visible confirmation of plated blade contact positions

Overview

GE Industrial Spec-Setter™ Type TH 3-Pole 3-Wire heavy-duty safety switch is rated at 400-Amps and 600-Volt AC at 50/60-Hz. It has power rating of 100 hp at 480-Volt AC, 125 hp at 600-Volt AC, 50 hp at 240-Volt AC, 250 hp at 480-Volt AC, 350 hp at 600-Volt AC and 125 hp at 240-Volt AC for 3-Phase. Surface mountable switch features stainless steel construction. It accommodates one 2 - 600-AWG or two 1/0 - 250-AWG copper/aluminum wire. Fusible switch features direct drive, quick-make and quick-break mechanism for easy switching operation. It measures 53.9-Inch x 22.9-Inch x 8.3-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. Spring reinforced fuse clips ensure reliable contact for cool operation. It has donut handle that is suitable for hook stick operation and accepts three padlocks in the Off position. Switch is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
GTIN
00783164009170
Energy Star Flag
No
Mounting
Surface
UNSPSC
39122205
Standards
UL 98 Listed, CSA C22.2 No.4-04 Certified, NEMA KS1, Seismic Certified, WS-865C Federal Specification, GSA Compliant
NEMA Rating
NEMA 1
Material
Stainless Steel
Neutral Type
No
Voltage Rating
600 Volt AC
Type
Type TH
Number of Poles
3
Sub Brand
Spec-Setter™
Phase
3
Maximum Load Capacity
3-Phase: 100 hp at 480 Volt AC, 125 hp at 600 Volt AC, 50 hp at 240 Volt AC (NEC Standard), 250 hp at 480 Volt AC, 350 hp at 600 Volt AC, 125 hp at 240 Volt AC (Time Delay), 50 hp at 250 Volt DC
Item Name
Heavy-Duty Safety Switch
Degree of Protection
No
Actuator
No
Amperage Rating
400 Amp
Brand Name
GE Industrial
Conductor Size
(1) 2 AWG-600 KCMIL or (2) 1/0 AWG-250 KCMIL Copper/Aluminum
Fusible
Fusible
Dimensions
22.9 Inch Width x 8.3 Inch Depth x 53.9 Inch Height
Environmental Conditions
Indoor
Finish
No
Frequency Rating
50/60 Hz
Number of Wires
3.0000
Manufacturer Part Number
TH3365
Manufacturer Name
GE Industrial
UPC
78316400917
Fuse Type
Cartridge, Class R
Element Type
No
Color Code
No
Body Style
No
Fuse Class
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.