Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TH3222SS 3-Wire 2-Pole Fusible Heavy-Duty Safety Switch 120/240-Volt AC 250-Volt DC 60-Amp NEMA 4 4X

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TH3222SS 3-Wire 2-Pole Fusible Heavy-Duty Safety Switch 120/240-Volt AC 250-Volt DC 60-Amp NEMA 4 4X

SKU: 42067
GE Industrial Heavy-duty safety switch features durable steel construction. It operates at voltage rating of 120/240-Volt AC, 250-Volt DC and current rating of 60-Amps. It has Class H/j/r fuse type and supports quick-make, quick-break mechanism for greater performances. It is suitable for commercial and industrial applications where safety, high-performance and continuity of services are essential.
  • Designed for commercial and industrial applications where safety, high-performance and continuity of service are essential
  • Dead-front switches
  • Suitable for use as service equipment when installed in accordance with the national electrical code
  • Features quick-make and quick-break mechanism

Overview

GE Industrial Heavy-duty safety switch features durable steel construction. It operates at voltage rating of 120/240-Volt AC, 250-Volt DC and current rating of 60-Amps. It has Class H/j/r fuse type and supports quick-make, quick-break mechanism for greater performances. It is suitable for commercial and industrial applications where safety, high-performance and continuity of services are essential.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
GTIN
00783164089189
Energy Star Flag
No
UNSPSC
39122205
NEMA Rating
NEMA 4, 4X
Material
Steel
Neutral Type
No
Voltage Rating
120/240 Volt AC, 250 Volt DC
Number of Poles
2
Phase
1 or 3
Maximum Load Capacity
3 hp at 240 Volt AC, 7-1/2 hp at 240 Volt AC, 10 hp at 240 Volt AC, 15 hp at 240 Volt AC, 5 hp at 125 Volt DC, 10 hp at 250 Volt DC
Item Name
Heavy-Duty Safety Switch
Degree of Protection
No
Actuator
No
Amperage Rating
60 Amp
Brand Name
GE Industrial
Fusible
Fusible
Dimensions
10-1/8 Inch Width x 5 Inch Depth x 17-1/2 Inch Height
Finish
No
Number of Wires
3.0000
Manufacturer Part Number
TH3222SS
Manufacturer Name
GE Industrial
UPC
78316408918
Fuse Type
Class H/J/R
Element Type
No
Color Code
No
Body Style
No
Fuse Class
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.