Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TGRK42 Class R Fuse Kit For Use With Spec-Setter(t) TG Series Safety Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TGRK42 Class R Fuse Kit For Use With Spec-Setter(t) TG Series Safety Switch

SKU: 124955
GE Industrial Class R Fuse kit is suitable for 100-Amp NEMA type 1/3R Spec-Setter™ TG series safety switch. Fuse kit is UL listed.
  • For 100-Amp NEMA Type 1, 3R, Spec-Setter™ TG series safety switch
  • Perfect for disconnect and safety switches
  • Suitable for class r safety switches

Overview

GE Industrial Class R Fuse kit is suitable for 100-Amp NEMA type 1/3R Spec-Setter™ TG series safety switch. Fuse kit is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
GTIN
00783164331813
UNSPSC
39122221
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Manufacturer Part Number
TGRK42
Manufacturer Name
GE Industrial
UPC
78316433181
Standards
UL Listed
RoHS Flag
Contact manufacturer
Amperage Rating
100 Amp
Item Name
Class R Fuse Kit
For Use With
NEMA Type 1, 3R Spec-Setter™ TG Series Safety Switch
Brand Name
GE Industrial

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.