Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TGN3324R 3-Wire 3-Pole Non-Fusible General-Duty Safety Switch 240-Volt AC 200-Amp NEMA 3R Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TGN3324R 3-Wire 3-Pole Non-Fusible General-Duty Safety Switch 240-Volt AC 200-Amp NEMA 3R Spec-Setter™

SKU: 11643
GE Industrial Spec-Setter™ 3-Pole General-duty safety switch is rated at 240-Volt AC and 200-Amps. Non-fusible switch accommodates copper/aluminum conductors of size 2 - 250-AWG. It has maximum load capacity of 15 hp at 240-Volt AC and 50 hp at 240-Volt AC. It operates at the frequency rating of 50/60-Hz. It measures 28.8-Inch x 13.4-Inch x 5.3-Inch. Switch is suitable for using as service equipment when installed in accordance with the National Electrical Code. It involves quick-make and quick-break mechanism.
  • Conductor rating of 60/75 deg C
  • For residential and light commercial applications
  • Current rating of 200-Amps

Overview

GE Industrial Spec-Setter™ 3-Pole General-duty safety switch is rated at 240-Volt AC and 200-Amps. Non-fusible switch accommodates copper/aluminum conductors of size 2 - 250-AWG. It has maximum load capacity of 15 hp at 240-Volt AC and 50 hp at 240-Volt AC. It operates at the frequency rating of 50/60-Hz. It measures 28.8-Inch x 13.4-Inch x 5.3-Inch. Switch is suitable for using as service equipment when installed in accordance with the National Electrical Code. It involves quick-make and quick-break mechanism.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
GTIN
00783164008838
Energy Star Flag
No
UNSPSC
39122218
Standards
UL Listed, CSA Certified, GSA Compliant
NEMA Rating
NEMA 3R Outdoor
Neutral Type
No
Voltage Rating
240 Volt AC
Number of Poles
3
Sub Brand
Spec-Setter™
Phase
1 or 3
Maximum Load Capacity
1-Phase: 15 hp at 240 Volt AC, 3-Phase: 50 hp at 240 Volt AC
Item Name
General-Duty Safety Switch
Degree of Protection
No
Actuator
No
Amperage Rating
200 Amp
Brand Name
GE Industrial
Conductor Size
2 AWG-250 KCMIL Copper/Aluminum
Fusible
Non-Fusible
Dimensions
13.4 Inch Width x 5.3 Inch Depth x 28.8 Inch Height
Finish
No
Frequency Rating
50/60 Hz
Number of Wires
3.0000
Manufacturer Part Number
TGN3324R
Manufacturer Name
GE Industrial
UPC
78316400883
Fuse Type
No
Element Type
No
Color Code
No
Body Style
No
Fuse Class
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.