Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TGL1 Equipment Ground Kit For Use With PowerMark Gold and Plus Load Centers

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TGL1 Equipment Ground Kit For Use With PowerMark Gold and Plus Load Centers

SKU: 11567
GE Industrial Equipment ground kit is suitable for use with PowerMark gold and plus loadcenters. Kit includes seven brackets with seven slots, that accommodate four 14 - 8-AWG copper/12 - 8 aluminum wires and three 14 - 4-AWG copper/6 - 4-AWG aluminum wires.
  • For use with PowerMark gold and plus loadcenters
  • Panel mountable design
  • Accommodates four 14 - 8-AWG copper/12 - 8 aluminum, three 14 - 4-AWG copper/6 - 4-AWG aluminum

Overview

GE Industrial Equipment ground kit is suitable for use with PowerMark gold and plus loadcenters. Kit includes seven brackets with seven slots, that accommodate four 14 - 8-AWG copper/12 - 8 aluminum wires and three 14 - 4-AWG copper/6 - 4-AWG aluminum wires.

Specifications

GTIN
00783164008739
Manufacturer Part Number
TGL1
Manufacturer Name
GE Industrial
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39121101
Neutral Type
No
UPC
78316400873
Phase
No
Finish
No
Item Name
Equipment Ground Kit
Conductor Size
(4) 14-8 AWG Copper, 12-8 AWG Aluminum, (3) 14-4 AWG Copper, 6-4 AWG Aluminum
Mounting
Panel
Brand Name
GE Industrial
Degree of Protection
No
NEMA Configuration
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.