Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TG4323R 4-Wire 3-Pole Fusible Type TG General-Duty Safety Switch 240-Volt 100-Amp NEMA 3R Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TG4323R 4-Wire 3-Pole Fusible Type TG General-Duty Safety Switch 240-Volt 100-Amp NEMA 3R Spec-Setter™

SKU: 11518
GE Industrial Spec-Setter™ Type TG 3-Pole 4-Wire general-duty safety switch is rated at 100-Amps and 240-Volts at 50/60-Hz. It has power rating of 7-1/2 hp at 240-Volt AC for 1-Phase, 15 hp at 240-Volt AC for 3-Phase, 15 hp at 240-Volt AC for 1-Phase, 30 hp at 240-Volt AC for 3-Phase and 20 hp at 250-Volt DC. Surface mountable switch features steel construction. It accommodates 10 - 1/0-AWG copper/aluminum wire. Fusible switch has lockable cover and handle that prevents unauthorized entry and use. It measures 21-Inch x 9.3-Inch x 5-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 3R rated outdoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.
  • Integral cover interlock on 30 - 200-Amps disconnect for added protection
  • Current rating of 100-Amps
  • Voltage rating of 240 Volt

Overview

GE Industrial Spec-Setter™ Type TG 3-Pole 4-Wire general-duty safety switch is rated at 100-Amps and 240-Volts at 50/60-Hz. It has power rating of 7-1/2 hp at 240-Volt AC for 1-Phase, 15 hp at 240-Volt AC for 3-Phase, 15 hp at 240-Volt AC for 1-Phase, 30 hp at 240-Volt AC for 3-Phase and 20 hp at 250-Volt DC. Surface mountable switch features steel construction. It accommodates 10 - 1/0-AWG copper/aluminum wire. Fusible switch has lockable cover and handle that prevents unauthorized entry and use. It measures 21-Inch x 9.3-Inch x 5-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 3R rated outdoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
GTIN
00783164008661
Energy Star Flag
No
Mounting
Surface
UNSPSC
39122205
Standards
UL 98 Listed, CSA C22.2 No.4-04 Certified, NEMA KS1, Seismic Certified, WS-865C Federal Specification, GSA Compliant
NEMA Rating
NEMA 3R
Material
Steel
Neutral Type
No
Voltage Rating
240 Volt
Type
Type TG
Number of Poles
3
Sub Brand
Spec-Setter™
Phase
1 or 3
Maximum Load Capacity
1-Phase: 7-1/2 hp at 240 Volt AC, 3-Phase: 15 hp at 240 Volt AC (Standard), 1-Phase: 15 hp at 240 Volt AC, 3-Phase: 30 hp at 240 Volt AC, 20 hp at 250 Volt DC
Item Name
General-Duty Safety Switch
Degree of Protection
No
Actuator
No
Amperage Rating
100 Amp
Brand Name
GE Industrial
Conductor Size
10-1/0 AWG Copper/Aluminum
Fusible
Fusible
Dimensions
9.3 Inch Width x 5 Inch Depth x 21 Inch Height
Environmental Conditions
Outdoor
Finish
No
Frequency Rating
50/60 Hz
Number of Wires
4.0000
Manufacturer Part Number
TG4323R
Manufacturer Name
GE Industrial
UPC
78316400866
sku
11518
Fuse Type
Cartridge, Class R
Element Type
No
Color Code
No
Body Style
No
Fuse Class
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.