Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TG4321R 4-Wire 3-Pole Fusible Type TG General-Duty Safety Switch 240-Volt 30-Amp NEMA 3R Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TG4321R 4-Wire 3-Pole Fusible Type TG General-Duty Safety Switch 240-Volt 30-Amp NEMA 3R Spec-Setter™

SKU: 11483
GE Industrial Spec-Setter™ Type TG 3-Pole 4-Wire general-duty safety switch is rated at 30-Amps and 240-Volts at 50/60-Hz. It has power rating of 1-1/2 hp at 240-Volt AC for 1-Phase, 3 hp at 240-Volt AC for 3-Phase, 3 hp at 240-Volt AC for 1-Phase, 7-1/2 hp at 240-Volt AC for 3-Phase and 5 hp at 250-Volt DC. Surface mountable switch features steel construction. It accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. Fusible switch has lockable cover and handle that prevents unauthorized entry and use. It measures 9.8-Inch x 6.4-Inch x 3.3-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 3R rated outdoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.
  • Integral cover interlock on 30 - 200-Amps disconnect for added protection
  • Current rating of 30-Amps
  • Voltage rating of 240 Volt

Overview

GE Industrial Spec-Setter™ Type TG 3-Pole 4-Wire general-duty safety switch is rated at 30-Amps and 240-Volts at 50/60-Hz. It has power rating of 1-1/2 hp at 240-Volt AC for 1-Phase, 3 hp at 240-Volt AC for 3-Phase, 3 hp at 240-Volt AC for 1-Phase, 7-1/2 hp at 240-Volt AC for 3-Phase and 5 hp at 250-Volt DC. Surface mountable switch features steel construction. It accommodates 14 - 8-AWG copper wire and 12 - 8-AWG aluminum wire. Fusible switch has lockable cover and handle that prevents unauthorized entry and use. It measures 9.8-Inch x 6.4-Inch x 3.3-Inch.

Switch uses Class R cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It is perfect for commercial and industrial applications where safety, high-performance and continuity of service are essential. It has NEMA 3R rated outdoor enclosure for safety. Switch is UL listed, CSA certified, GSA compliant and meets WS-865C Federal specification.

Specifications

Maximum Load Capacity
1-Phase: 1-1/2 hp at 240 Volt AC, 3-Phase: 3 hp at 240 Volt AC (Standard), 1-Phase: 3 hp at 240 Volt AC, 3-Phase: 7-1/2 hp at 240 Volt AC (Time Delay), 5 hp at 250 Volt DC
Mounting
Surface
NEMA Rating
NEMA 3R
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39122205
GTIN
00783164008623
Neutral Type
No
Standards
UL 98 Listed, CSA C22.2 No.4-04 Certified, NEMA KS1, Seismic Certified, WS-865C Federal Specification, GSA Compliant
Number of Poles
3
Voltage Rating
240 Volt
Type
Type TG
Phase
1 or 3
Sub Brand
Spec-Setter™
Manufacturer Name
GE Industrial
Material
Steel
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
UPC
78316400862
Number of Wires
4.0000
Manufacturer Part Number
TG4321R
Item Name
General-Duty Safety Switch
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Degree of Protection
No
Dimensions
6.4 Inch Width x 3.3 Inch Depth x 9.8 Inch Height
Environmental Conditions
Outdoor
Finish
No
Frequency Rating
50/60 Hz
Fuse Type
Cartridge, Class R
Fusible
Fusible
Element Type
No
Fuse Class
No
Body Style
No
Color Code
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.