Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
RoHS Flag | Contact manufacturer |
Country Of Origin | *** Unkown *** |
GTIN | 00783164008630 |
Energy Star Flag | No |
Mounting | Surface |
UNSPSC | 39122205 |
Standards | UL 98 Listed, CSA C22.2 No.4-04 Certified, NEMA KS1, Seismic Certified, WS-865C Federal Specification, GSA Compliant |
NEMA Rating | NEMA 1 |
Material | Steel |
Neutral Type | No |
Voltage Rating | 240 Volt |
Type | Type TG |
Number of Poles | 3 |
Sub Brand | Spec-Setter™ |
Phase | 1 or 3 |
Maximum Load Capacity | 1-Phase: 1-1/2 hp at 240 Volt AC, 3-Phase: 3 hp at 240 Volt AC (Standard), 1-Phase: 3 hp at 240 Volt AC, 3-Phase: 7-1/2 hp at 240 Volt AC (Time Delay), 5 hp at 250 Volt DC |
Item Name | General-Duty Safety Switch |
Degree of Protection | No |
Actuator | No |
Amperage Rating | 30 Amp |
Brand Name | GE Industrial |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
Fusible | Fusible |
Dimensions | 6.4 Inch Width x 3.3 Inch Depth x 10.3 Inch Height |
Environmental Conditions | Indoor |
Finish | No |
Frequency Rating | 50/60 Hz |
Number of Wires | 4.0000 |
Manufacturer Part Number | TG4321 |
Manufacturer Name | GE Industrial |
UPC | 78316400863 |
sku | 11492 |
Fuse Type | Cartridge, Class R |
Element Type | No |
Color Code | No |
Body Style | No |
Fuse Class | No |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.