Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TF225S Steel 2/3-Pole Circuit Breaker Enclosure 29.9-Inch x 8.9-Inch x 5.5-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TF225S Steel 2/3-Pole Circuit Breaker Enclosure 29.9-Inch x 8.9-Inch x 5.5-Inch

SKU: 11393
GE Industrial 2-/3-Pole Circuit breaker enclosure has current rating of 225-Amps. This enclosure features steel construction. It measures 29.9-Inch x 8.9-Inch x 5.5-Inch. This NEMA 1 rated enclosure supports surface mounting for easy installations. Enclosure is UL listed and CSA certified.
  • 60/75 deg C Conductor ratings
  • Short-circuit ratings are equal to the rating of the installed breaker
  • Spectra™ RMS breaker has AC ratings only

Overview

GE Industrial 2-/3-Pole Circuit breaker enclosure has current rating of 225-Amps. This enclosure features steel construction. It measures 29.9-Inch x 8.9-Inch x 5.5-Inch. This NEMA 1 rated enclosure supports surface mounting for easy installations. Enclosure is UL listed and CSA certified.

Specifications

Cable Type
No
Amperage Rating
225 Amp
Energy Star Flag
No
Size
29.9 Inch Length x 8.9 Inch Width x 5.5 Inch Height
Manufacturer Part Number
TF225S
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
Brand Name
GE Industrial
UNSPSC
39121318
UPC
78316400740
Manufacturer Name
GE Industrial
Phase
No
GTIN
00783164007404
Degree of Protection
No
Finish
No
Number of Poles
2/3
Frame
F225, THFK, TFK, TFJ
Item Name
Circuit Breaker Enclosure
Material
Steel
Mounting
Surface
NEMA Rating
NEMA 1
Standards
UL Listed, CSA Certified

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.