Tour  

GE Industrial TEYPLD1 Padlocking Device For Use With Tey Line Molded Case Circuit Breaker

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TEYPLD1 Padlocking Device For Use With Tey Line Molded Case Circuit Breaker

SKU: 31727
GE Industrial Padlocking device allows padlocking of the TEY breakers to prevent unauthorized operations. It measures 3.75-Inch x 3-Inch x 0.75-Inch. It is suitable for use with tey line molded case circuit breaker.
  • Allows padlocking of the TEY breakers to prevent unauthorized operation
  • 1-, 2-, 3-Pole
  • Measures 3.75-Inch Width x 3-Inch Height x 0.75-Inch Length

Overview

GE Industrial Padlocking device allows padlocking of the TEY breakers to prevent unauthorized operations. It measures 3.75-Inch x 3-Inch x 0.75-Inch. It is suitable for use with tey line molded case circuit breaker.

Specifications

Phase
No
Degree of Protection
No
For Use With
Tey Line Molded Case Circuit Breaker
GTIN
00783164022179
UNSPSC
39121901
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
UPC
78316402217
Manufacturer Name
GE Industrial
Manufacturer Part Number
TEYPLD1
Brand Name
GE Industrial
Item Name
Padlocking Device
Size
3/4 Inch Length x 3-3/4 Inch Width x 3 Inch Height
Is PFA Discontinued
No
Category Level Three Search
Panelboard Parts & Accessories
Category Level Two Search
Panelboards & Accessories
Category Level One Search
Power Distribution
Leaf Node Search
Panelboard Parts & Accessories

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.