Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TEYL3060B Bolt-On Mount Type TEYL Molded Case Circuit Breaker 3-Pole 60-Amp 480/277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TEYL3060B Bolt-On Mount Type TEYL Molded Case Circuit Breaker 3-Pole 60-Amp 480/277-Volt AC

SKU: 127375
GE Industrial 3-Pole Type TEYL molded case circuit breaker is rated at 60-Amps and 480/277-Volt AC. It has interrupt current rating of 100-Kilo-Amps at 120/240-Volt AC, 100-Kilo-Amps at 240-Volt AC, 65-Kilo-Amps at 480/277-Volt AC, 42-Kilo-Amps at 125-Volt DC and 35-Kilo-Amps at 250-Volt DC. This 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch. This bolt-on mounted circuit breaker with load lug connection, accommodates wire of size 10-4-AWG. It comes with TEYL type frame and is suitable for reverse feed application. It is perfect for use on lighting panelboards. Circuit is UL/cUL listed and CSA certified.
  • Suitable for use on lighting panelboards
  • Measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch
  • Has voltage rating of 480/277-Volt AC

Overview

GE Industrial 3-Pole Type TEYL molded case circuit breaker is rated at 60-Amps and 480/277-Volt AC. It has interrupt current rating of 100-Kilo-Amps at 120/240-Volt AC, 100-Kilo-Amps at 240-Volt AC, 65-Kilo-Amps at 480/277-Volt AC, 42-Kilo-Amps at 125-Volt DC and 35-Kilo-Amps at 250-Volt DC. This 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch. This bolt-on mounted circuit breaker with load lug connection, accommodates wire of size 10-4-AWG. It comes with TEYL type frame and is suitable for reverse feed application. It is perfect for use on lighting panelboards. Circuit is UL/cUL listed and CSA certified.

Specifications

GTIN
00783164462593
Standards
UL E11592 Listed, cUL Certified, CSA Certified
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
480/277 Volt AC
Type
Type TEYL
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Terminal Connection
Load Side Lug
Actuator
No
Amperage Rating
60 Amp
Brand Name
GE Industrial
Conductor Size
10-4 AWG
Dimensions
3 Inch Width x 3-1/16 Inch Depth x 5-1/4 Inch Height
Frame
TEYL
Interrupt Rating
65 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Bolt-On
Number of Poles
3
Phase
3
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316446259
Manufacturer Part Number
TEYL3060B
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.