Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TEYD3060B Bolt-On Mount Type TEYD Molded Case Circuit Breaker 3-Pole 60-Amp 480/277-Volt AC Spectra RMS™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TEYD3060B Bolt-On Mount Type TEYD Molded Case Circuit Breaker 3-Pole 60-Amp 480/277-Volt AC Spectra RMS™

SKU: 422088
GE Industrial Spectra RMS™ Type TEYD 3-Pole molded case circuit breaker is rated at 60-Amps and 480/277-Volt AC. Interrupt current rating of this circuit breaker is 25-Kilo-Amps. It measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch. This 3-Phase circuit breaker with load lugs connection, accommodates wires of size 10 - 4-AWG. This TEYD-frame circuit breaker features LI, non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. This circuit breaker supports bolt-on mounting. It withstands temperature of 40 deg C. Molded case circuit breaker is UL listed.
  • Interrupt current rating of this circuit breaker is 25-Kilo-Amps
  • Measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch
  • Has voltage rating of 480/277-Volt AC

Overview

GE Industrial Spectra RMS™ Type TEYD 3-Pole molded case circuit breaker is rated at 60-Amps and 480/277-Volt AC. Interrupt current rating of this circuit breaker is 25-Kilo-Amps. It measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch. This 3-Phase circuit breaker with load lugs connection, accommodates wires of size 10 - 4-AWG. This TEYD-frame circuit breaker features LI, non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. This circuit breaker supports bolt-on mounting. It withstands temperature of 40 deg C. Molded case circuit breaker is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164461794
Standards
UL E11592 Listed
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
480/277 Volt AC
Type
Type TEYD
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Terminal Connection
Load Side Lug
Temperature Rating
104 deg F (40 deg C)
Sub Brand
Spectra RMS™
Actuator
No
Amperage Rating
60 Amp
Brand Name
GE Industrial
Conductor Size
10-4 AWG
Dimensions
3 Inch Width x 3-1/16 Inch Depth x 5-1/4 Inch Height
Frame
TEYD
Interrupt Rating
25 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Bolt-On
Number of Poles
3
Phase
3
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316446179
Manufacturer Part Number
TEYD3060B
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.