Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TEY345 Bolt-On Mount Lighting Panel Molded Case Circuit Breaker 3-Pole 45-Amp 480/277-Volt AC 250-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TEY345 Bolt-On Mount Lighting Panel Molded Case Circuit Breaker 3-Pole 45-Amp 480/277-Volt AC 250-Volt DC

SKU: 123974
GE Industrial Lighting panel 3-Pole molded case circuit breaker is rated at 480/277-Volt AC/250-Volt DC and 45-Amps. Interrupt rating of this circuit breaker is 14-Kilo-Amps at 277/480-Volt AC. It measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch. This 3-Phase breaker with load lug terminal connection, accepts copper/aluminum wires of size 10 - 4-AWG. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This circuit breaker supports bolt-on mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed and CSA certified.
  • Comes with load lug terminal connection
  • Perfect for industrial applications
  • Has voltage rating of 480/277-Volt AC and 250-Volt DC

Overview

GE Industrial Lighting panel 3-Pole molded case circuit breaker is rated at 480/277-Volt AC/250-Volt DC and 45-Amps. Interrupt rating of this circuit breaker is 14-Kilo-Amps at 277/480-Volt AC. It measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch. This 3-Phase breaker with load lug terminal connection, accepts copper/aluminum wires of size 10 - 4-AWG. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This circuit breaker supports bolt-on mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164403503
Standards
UL E11592, CSA LR57114
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
480/277 Volt AC, 250 Volt DC
Type
Lighting Panel
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Terminal Connection
Aluminum/Copper Load Lug
Temperature Rating
40 deg C
Actuator
No
Amperage Rating
45 Amp
Brand Name
GE Industrial
Conductor Size
10-4 AWG Copper/Aluminum
Dimensions
3 Inch Width x 3-1/16 Inch Depth x 5-1/4 Inch Height
Interrupt Rating
14 Kilo-Amp at 277/480 Volt AC
Item Name
Molded Case Circuit Breaker
Mounting
Bolt-On
Number of Poles
3
Phase
3
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316440350
Manufacturer Part Number
TEY345
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.