Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TEY330ST12 Bolt-On Mount Lighting Panel Molded Case Circuit Breaker 3-Pole 30-Amp 120-Volt AC 120/240-Volt AC 240-Volt AC 277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TEY330ST12 Bolt-On Mount Lighting Panel Molded Case Circuit Breaker 3-Pole 30-Amp 120-Volt AC 120/240-Volt AC 240-Volt AC 277-Volt AC

SKU: 129036
GE Industrial Lighting panel 3-Pole molded case circuit breaker is rated at 120-Volt AC/120/240-Volt AC/240-Volt AC/277-Volt AC and 30-Amps. Interrupt rating of this circuit breaker is 65-Kilo-Amps at 120-Volt AC/120/240-Volt AC/240-Volt AC and 14-Kilo-Amps at 277-Volt AC. It measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch. This 3-Phase breaker with load lug terminal connection, accepts copper/aluminum wires of size 14 - 8-KCMIL/12 - 8-KCMIL. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This circuit breaker supports bolt-on mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed and CSA certified.
  • Comes with load lug terminal connection
  • Perfect for industrial applications
  • Has voltage rating of 120-Volt AC, 120/240-Volt AC, 240-Volt AC and 277-Volt AC

Overview

GE Industrial Lighting panel 3-Pole molded case circuit breaker is rated at 120-Volt AC/120/240-Volt AC/240-Volt AC/277-Volt AC and 30-Amps. Interrupt rating of this circuit breaker is 65-Kilo-Amps at 120-Volt AC/120/240-Volt AC/240-Volt AC and 14-Kilo-Amps at 277-Volt AC. It measures 3-Inch x 3-1/16-Inch x 5-1/4-Inch. This 3-Phase breaker with load lug terminal connection, accepts copper/aluminum wires of size 14 - 8-KCMIL/12 - 8-KCMIL. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This circuit breaker supports bolt-on mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120 Volt AC, 120/240 Volt AC, 240 Volt AC, 277 Volt AC
GTIN
00783164196634
Standards
UL E11592, CSA LR57114, GO Schedule 135B
Terminal Connection
Aluminum/Copper Load Lug
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Temperature Rating
40 deg C
Manufacturer Name
GE Industrial
Phase
3
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
UPC
78316419663
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Manufacturer Part Number
TEY330ST12
Number of Poles
3
Mounting
Bolt-On
Item Name
Molded Case Circuit Breaker
Interrupt Rating
14 Kilo-Amp
Type
Lighting Panel
Dimensions
3 Inch Width x 3-1/16 Inch Depth x 5-1/4 Inch Height
Conductor Size
14-8 AWG/12-8 AWG Copper/Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
No
Leaf Node Search
Molded Case Circuit Breakers
Category Level One Search
Power Distribution
Category Level Two Search
Breakers and Fuses
Category Level Three Search
Molded Case Circuit Breakers

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.