Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TEDST12 Shunt Trip For Use With TEB TEC TB1-B TED THED THLC1 Series Circuit Breaker

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TEDST12 Shunt Trip For Use With TEB TEC TB1-B TED THED THLC1 Series Circuit Breaker

SKU: 13448
GE Industrial Shunt trip has voltage rating of 120/240-Volt AC as well as 125-Volt DC and AC current rating of 1/1.9-Amps as well as DC current rating of 1-Amp. It is suitable for use with TEB, TEC, TB1-B, TED, THED and THLC1 series circuit breaker.
  • Suitable for TEB, TEC, TB1-B, TED, THED and THLC1 series circuit breaker
  • AC current rating of 1/1.9-Amps and DC current rating of 1-Amp
  • Voltage rating of 120/240-Volt AC and 125-Volt DC

Overview

GE Industrial Shunt trip has voltage rating of 120/240-Volt AC as well as 125-Volt DC and AC current rating of 1/1.9-Amps as well as DC current rating of 1-Amp. It is suitable for use with TEB, TEC, TB1-B, TED, THED and THLC1 series circuit breaker.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fusible
No
Fuse Type
No
Neutral Type
No
Actuator
No
Phase
No
Energy Star Flag
No
Voltage Rating
120/240 Volt AC, 125 Volt DC
Country Of Origin
*** Unkown ***
UNSPSC
39121601
GTIN
00783164129182
RoHS Flag
Contact manufacturer
UPC
78316412918
Manufacturer Name
GE Industrial
Manufacturer Part Number
TEDST12
Brand Name
GE Industrial
Finish
No
Amperage Rating
1/1.9 Amp AC, 1 Amp DC Inrush
Degree of Protection
No
Frequency Rating
50/60 Hz
Item Name
Shunt Trip
For Use With
TEB, TEC, TB1-B, TED, THED, THLC1 Series Circuit Breaker

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.