Tour  

GE Industrial TED136070WL Bolt-On Mount Molded Case Circuit Breaker 3-Pole 70-Amp 600-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TED136070WL Bolt-On Mount Molded Case Circuit Breaker 3-Pole 70-Amp 600-Volt AC

SKU: 166837
GE Industrial 3-Pole Molded case circuit breaker is rated at 70-Amps and 600-Volt AC. Interrupt current rating of this circuit breaker is 14-Kilo-Amps at 600-Volt AC. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This 3-Phase circuit breaker with line side lug terminal connection, features LI, non-interchangeable and thermal magnetic trip function to ensure reliability. This E150-Frame circuit breaker supports bolt-on mounting for making installation easier. It is perfect for reverse feed applications. Circuit breaker is UL listed, CSA certified and HACR rated.
  • Current rating of 70-Amps
  • Measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch
  • Operates well up to 60/75 deg C

Overview

GE Industrial 3-Pole Molded case circuit breaker is rated at 70-Amps and 600-Volt AC. Interrupt current rating of this circuit breaker is 14-Kilo-Amps at 600-Volt AC. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This 3-Phase circuit breaker with line side lug terminal connection, features LI, non-interchangeable and thermal magnetic trip function to ensure reliability. This E150-Frame circuit breaker supports bolt-on mounting for making installation easier. It is perfect for reverse feed applications. Circuit breaker is UL listed, CSA certified and HACR rated.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
600 Volt AC
GTIN
00783164063233
Standards
UL E11592 Listed, CSA LR40350 Certified, HACR Rated
Terminal Connection
Line Side Lug
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Temperature Rating
60/75 deg C
Manufacturer Name
GE Industrial
Phase
3
Actuator
No
Amperage Rating
70 Amp
Brand Name
GE Industrial
UPC
78316406323
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Manufacturer Part Number
TED136070WL
Number of Poles
3
Mounting
Bolt-On
Item Name
Molded Case Circuit Breaker
Interrupt Rating
14 Kilo-Amp at 600 Volt AC
Frame
E150
Dimensions
4-1/8 Inch Width x 3-3/8 Inch Depth x 6-5/16 Inch Height
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.