Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TED134050WL Bolt-On Mount Type TED Molded Case Circuit Breaker 3-Pole 50-Amp 480-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TED134050WL Bolt-On Mount Type TED Molded Case Circuit Breaker 3-Pole 50-Amp 480-Volt AC

SKU: 12762
GE Industrial 3-Pole Type TED molded case circuit breaker is rated at 50-Amps and 480-Volt AC, 600-Volt AC, 500-Volt DC. Interrupt current rating of this circuit breaker is 18-Kilo-Amps at 240-Volt AC, 18-Kilo-Amps at 480-Volt AC, 14-Kilo-Amps at 600-Volt AC, 10-Kilo-Amps at 250-Volt DC and 10-Kilo-Amps at 500-Volt DC. HACR rated 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. Bolt-on mounted circuit breaker has line and load lug connection. It is suitable for reverse feed applications. Circuit is UL/cUL listed and CSA certified.
  • Features line and load side lug terminal connection
  • Measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch
  • Current rating of 50-Amps

Overview

GE Industrial 3-Pole Type TED molded case circuit breaker is rated at 50-Amps and 480-Volt AC, 600-Volt AC, 500-Volt DC. Interrupt current rating of this circuit breaker is 18-Kilo-Amps at 240-Volt AC, 18-Kilo-Amps at 480-Volt AC, 14-Kilo-Amps at 600-Volt AC, 10-Kilo-Amps at 250-Volt DC and 10-Kilo-Amps at 500-Volt DC. HACR rated 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. Bolt-on mounted circuit breaker has line and load lug connection. It is suitable for reverse feed applications. Circuit is UL/cUL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
480 Volt AC
GTIN
00783164063080
Standards
UL Listed, cUL E11592 Certified, CSA LR57114 Certified, HACR Rated
Terminal Connection
Line and Load Side Lug
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Manufacturer Name
GE Industrial
Phase
3
Actuator
No
Amperage Rating
50 Amp
Brand Name
GE Industrial
UPC
78316406308
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Manufacturer Part Number
TED134050WL
Number of Poles
3
Mounting
Bolt-On
Item Name
Molded Case Circuit Breaker
Interrupt Rating
18 Kilo-Amp
Type
Type TED
Frame
E150
Dimensions
4-1/8 Inch Width x 3-3/8 Inch Depth x 6-5/16 Inch Height
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.