Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TED134030WL Type TED Molded Case Circuit Breaker 3-Pole 30-Amp 480-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TED134030WL Type TED Molded Case Circuit Breaker 3-Pole 30-Amp 480-Volt AC

SKU: 12746
GE Industrial 3-Pole Type TED molded case circuit breaker is rated at 30-Amps and 480-Volt AC. Interrupt rating of this circuit breaker is 18-Kilo-Amps. This 3-Phase circuit breaker has fixed thermal-magnetic and non-interchangeable, LI type trip. It measures 4.125-Inch x 3.375-Inch x 6.312-Inch. HACR rated circuit breaker offers line and load side lug terminal connection. It comes with E150 type frame and is suitable for reverse feed application. Molded case circuit breaker is UL listed, CSA certified and HACR rated.
  • Features line and load side lug terminal connection
  • Measures 4.125-Inch x 3.375-Inch x 6.312-Inch
  • Current rating of 30-Amps

Overview

GE Industrial 3-Pole Type TED molded case circuit breaker is rated at 30-Amps and 480-Volt AC. Interrupt rating of this circuit breaker is 18-Kilo-Amps. This 3-Phase circuit breaker has fixed thermal-magnetic and non-interchangeable, LI type trip. It measures 4.125-Inch x 3.375-Inch x 6.312-Inch. HACR rated circuit breaker offers line and load side lug terminal connection. It comes with E150 type frame and is suitable for reverse feed application. Molded case circuit breaker is UL listed, CSA certified and HACR rated.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
480 Volt AC
GTIN
00783164063042
Standards
UL E11592 Listed, CSA LR40350 Certified, HACR Rated
Terminal Connection
Line and Load Side Lug
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Manufacturer Name
GE Industrial
Phase
3
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
UPC
78316406304
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Manufacturer Part Number
TED134030WL
Number of Poles
3
Item Name
Molded Case Circuit Breaker
Interrupt Rating
18 Kilo-Amp
Type
Type TED
Frame
E150
Dimensions
4.125 Inch Width x 3.375 Inch Depth x 6.312 Inch Height
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.