Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TED113030 Bolt-On Mount Type TED Molded Case Circuit Breaker 1-Pole 30-Amp 277-Volt AC 125-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TED113030 Bolt-On Mount Type TED Molded Case Circuit Breaker 1-Pole 30-Amp 277-Volt AC 125-Volt DC

SKU: 12982
GE Industrial 1-Pole Type TED molded case circuit breaker is rated at 30-Amps and 277-Volt AC, 347-Volt AC, 125-Volt DC. It has interrupt current rating of 14-Kilo-Amps at 277-Volt AC, 10-Kilo-Amps at 480-Volt AC and 10-Kilo-Amps at 125-Volt DC. HACR Rated 1-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 1-3/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This bolt-on mounted circuit breaker has load lug connection. It is suitable for reverse feed applications. Circuit is UL/cUL listed and CSA certified.
  • Features load side lug terminal connection
  • Measures 1-3/8-Inch x 3-3/8-Inch x 6-5/16-Inch
  • Current rating of 30-Amps

Overview

GE Industrial 1-Pole Type TED molded case circuit breaker is rated at 30-Amps and 277-Volt AC, 347-Volt AC, 125-Volt DC. It has interrupt current rating of 14-Kilo-Amps at 277-Volt AC, 10-Kilo-Amps at 480-Volt AC and 10-Kilo-Amps at 125-Volt DC. HACR Rated 1-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable and LI type trip. It measures 1-3/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This bolt-on mounted circuit breaker has load lug connection. It is suitable for reverse feed applications. Circuit is UL/cUL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164082463
Standards
UL Listed, cUL E11592 Certified, CSA LR57114 Certified, HACR Rated
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
277 Volt AC, 125 Volt DC
Type
Type TED
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Terminal Connection
Load Side Lug
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
Dimensions
1-3/8 Inch Width x 3-3/8 Inch Depth x 6-5/16 Inch Height
Frame
E150
Interrupt Rating
14 Kilo-Amp at 277 Volt AC, 10 Kilo-Amp at 125 Volt DC
Item Name
Molded Case Circuit Breaker
Mounting
Bolt-On
Number of Poles
1
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316408246
Manufacturer Part Number
TED113030
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.