Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TED113020WL Type TED Molded Case Circuit Breaker 1-Pole 20-Amp 277-Volt AC 125-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TED113020WL Type TED Molded Case Circuit Breaker 1-Pole 20-Amp 277-Volt AC 125-Volt DC

SKU: 12977
GE Industrial 1-Pole Type TED molded case circuit breaker is rated at 20-Amps and 277-Volt AC/125-Volt DC. Interrupt rating of this circuit breaker is 14-Kilo-Amps at 277-Volt AC and 10-Kilo-Amps at 125-Volt DC. This 1-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable, LI type trip. It measures 1.375-Inch x 3.375-Inch x 6.312-Inch. HACR rated circuit breaker offers line and load side lug terminal connection. It comes with E150 type frame and is suitable for reverse feed application. Molded case circuit breaker is UL listed and CSA certified and HACR rated.
  • Features line and load side lug terminal connection
  • Measures 1.375-Inch x 3.375-Inch x 6.312-Inch
  • Current rating of 20-Amps

Overview

GE Industrial 1-Pole Type TED molded case circuit breaker is rated at 20-Amps and 277-Volt AC/125-Volt DC. Interrupt rating of this circuit breaker is 14-Kilo-Amps at 277-Volt AC and 10-Kilo-Amps at 125-Volt DC. This 1-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable, LI type trip. It measures 1.375-Inch x 3.375-Inch x 6.312-Inch. HACR rated circuit breaker offers line and load side lug terminal connection. It comes with E150 type frame and is suitable for reverse feed application. Molded case circuit breaker is UL listed and CSA certified and HACR rated.

Specifications

Standards
UL E11592 Listed, CSA LR40350 Certified, HACR Rated
Voltage Rating
277 Volt AC, 125 Volt DC
GTIN
00783164082432
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Terminal Connection
Line and Load Side Lug
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type TED
Brand Name
GE Industrial
Amperage Rating
20 Amp
Actuator
No
Manufacturer Name
GE Industrial
Manufacturer Part Number
TED113020WL
Dimensions
1.375 Inch Width x 3.375 Inch Depth x 6.312 Inch Height
Frame
E150
Interrupt Rating
14 Kilo-Amp at 277 Volt AC, 10 Kilo-Amp at 125 Volt DC
Item Name
Molded Case Circuit Breaker
Number of Poles
1
Phase
1
UPC
78316408243
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.