Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TEB132030WL Feed-Thru Mount Molded Case Circuit Breaker 3-Pole 30-Amp 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TEB132030WL Feed-Thru Mount Molded Case Circuit Breaker 3-Pole 30-Amp 240-Volt AC

SKU: 12852
GE Industrial 3-Pole Molded case circuit breaker is rated at 240-Volt AC and 30-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This 3-Phase breaker with line/load lug terminal connection, accepts aluminum wires of size 14 - 3-AWG. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This E150-frame circuit breaker supports feed-thru mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed and CSA certified.
  • Comes with line/load lug terminal connection
  • Perfect for industrial applications
  • Has voltage rating of 240-Volt AC

Overview

GE Industrial 3-Pole Molded case circuit breaker is rated at 240-Volt AC and 30-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This 3-Phase breaker with line/load lug terminal connection, accepts aluminum wires of size 14 - 3-AWG. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This E150-frame circuit breaker supports feed-thru mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed and CSA certified.

Specifications

GTIN
00783164068856
Standards
UL E11592, CSA LR57114
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
240 Volt AC
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Terminal Connection
Aluminum/Copper Line and Load Side Lug
Temperature Rating
40 deg C
Actuator
No
Amperage Rating
30 Amp
Brand Name
GE Industrial
Conductor Size
14-3 AWG Aluminum
Dimensions
4-1/8 Inch Width x 3-3/8 Inch Depth x 6-5/16 Inch Height
Frame
E150
Interrupt Rating
10 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Feed-Thru
Number of Poles
3
Phase
3
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316406885
Manufacturer Part Number
TEB132030WL
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.