Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TEB132020WL Bolt-On Mount Type TEB Molded Case Circuit Breaker 3-Pole 20-Amp 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TEB132020WL Bolt-On Mount Type TEB Molded Case Circuit Breaker 3-Pole 20-Amp 240-Volt AC

SKU: 12843
GE Industrial 3-Pole Type TEB molded case circuit breaker is rated at 20-Amps and 240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 240-Volt AC. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This 3-Phase circuit breaker has line and load lug connection. This E150-frame circuit breaker features LI, non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. This HACR rated circuit breaker is bolt-on mountable. Circuit is UL/cUL listed and CSA certified.
  • Suitable for reverse feed applications
  • Measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch
  • Has voltage rating of 240-Volt AC

Overview

GE Industrial 3-Pole Type TEB molded case circuit breaker is rated at 20-Amps and 240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 240-Volt AC. It measures 4-1/8-Inch x 3-3/8-Inch x 6-5/16-Inch. This 3-Phase circuit breaker has line and load lug connection. This E150-frame circuit breaker features LI, non-interchangeable and fixed thermal-magnetic trip function to ensure reliability. This HACR rated circuit breaker is bolt-on mountable. Circuit is UL/cUL listed and CSA certified.

Specifications

Standards
UL E11592 Listed, CSA LR57114 Certified, cUL Certified, HACR Rated
Voltage Rating
240 Volt AC
GTIN
00783164068818
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Terminal Connection
Line and Load Side Lug
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type TEB
Brand Name
GE Industrial
Amperage Rating
20 Amp
Actuator
No
Manufacturer Name
GE Industrial
Manufacturer Part Number
TEB132020WL
Dimensions
4-1/8 Inch Width x 3-3/8 Inch Depth x 6-5/16 Inch Height
Frame
E150
Interrupt Rating
10 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Bolt-On
Number of Poles
3
Phase
3
UPC
78316406881
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.